ASE4X4X4NK - 4X4X4 N1 PNTD SC, NK

Nvent Hoffman

  • $20.57 (Each)
  • $20.57 (Each)

Availability: Currently Out Of Stock
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
ASE4X4X4NK
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ASE4X4X4NK
Description
4X4X4 N1 PNTD SC, NK
Screw-Cover Enclosure Type 1 No Knockouts, 4X4X4, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510606305 / 00783510606305
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.57 (Each)
Resources
Images
 
 
ASE4X4X4NK - Small Image
 
ASE4X4X4NK - Large Image
Other Links
 
 
ASE4X4X4NK - Other
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
Steel
Material, Color, and Finish
Style
Painted
Finish
Powder Coated
Color Code
ANSI 61
Color
Gray
Dimensions and Weight
Width
4
Size
4.00x4.00x4.00 in
Descriptions
Features
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
extra long description
NVENT HOF ASE4X4X4NK Pull Box 4.00x
Description
4X4X4 N1 PNTD SC,NK
Product Type
Pull Box 4.00X4.00X4.00
Long Description
Screw-Cover Enclosure Type 1 no Knockouts, 4x4x4, Gray, Steel
Additional Information
ip rating
IP30
Manufacturer Information
Manufacturers Part Number
ASE4X4X4NK
Brand
Nvent Hoffman
GTIN
00783510606305
UPC
783510606305
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Pull and Junction Boxes
Packaging
Weight per each
1.8
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ASE4X4X4NK.
Jump To:

Cross Referenced

These items are similar to ASE4X4X4NK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-444SBG Austin Electrical Enclosures 00707353010112
444SCNK Eaton B-Line 00782051220117
444SCP E-Box 00806101003533
CS444 Hammond Manufacturing 00623980360072
444-SC1-NK Milbank 00784572106529
ASE4X4X4NK nVent-Thermal Management 00783510606305
444SCNK Unity Manufacturing 00761515220139
SC040404NK Wiegmann 00786725312115
444NKE Wire Guard n/a

* All prices subject to change.

Begin Live Chat