A8896RT - 8X8X96 N3R SC Wway

Nvent Hoffman

  • $627.94 (Each)
  • $627.94 (Each)
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
A8896RT
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A8896RT
Description
8X8X96 N3R SC Wway
Wiring Trough, Screw Cover, Gray, Steel, 96 In Overall Length, 8 In Overall Height, 8 In Overall Width, Polyester Powder Paint, 14
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
783510133382 / 00783510133382
Weight per unit
81.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$627.94 (Each)
Resources
Images
 
 
A8896RT - Small Image
 
A8896RT - Large Image
Other Links
 
 
A8896RT - Other
 
A8896RT - Other
 
A8896RT - Other
 
A8896RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Polyester Powder Paint
Color Code
ANSI 61
Dimensions and Weight
Overall Length
96 in;2438 mm
Width
8
Size
8.00x8.00x96.00 in
Depth
96
Descriptions
Description
8X8X96 N3R SC WWAY
Product Type
Wiring Trough
Long Description
Wiring Trough, Screw Cover, Gray, Steel, 96 in Overall Length, 8 in Overall Height, 8 in Overall Width, Polyester Powder Paint, 14
Short Description
NEMA 3R Wiring Trough, 96 x 8 x 8 in
Special Features
Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking
Features
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
extra long description
NVENT HOF A8896RT 8x8x96 3R Wire Tr
Additional Information
ip rating
IP32
Overall Height
8 in;203 mm
Overall Width
8 in;203 mm
for use with
NEMA 3R Enclosure
gauge
14
Standards Met
UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A8896RT
GTIN
00783510133382
UPC
783510133382
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Trough
Packaging
Weight per each
81.55
Carton
1
Uses, Certifications, and Standards
nema rating
3R Weather-resistant, except dust
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A8896RT.
Jump To:

Similar Items

Similar items are close alternatives to A8896RT, though they may not be 100% alike.

Eaton B-Line Series Wiring Trough, 8" Height, 96" Length, 8" Width, GRT NK Wirin...
  • Our Part #: 8896GRTNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8896 GRT NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($837.28) ·
8896GRTNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$837.28

Each

QTY:
Each
Add
Unt 8896GRTNK N3R Screw Cover Gutte
  • Our Part #: 8896GRTNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 8896GRTNK
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($546.16) ·
8896GRTNK - Unity Manufacturing

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$546.16

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A8896RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-8896RTG Austin Electrical Enclosures 00707353036907
8896 GRT NK Eaton B-Line 00782051143386
8896GRTNK Eaton B-Line 00078205114334
8-88RTP E-Box 00806101025634
C3RWT896 Hammond Manufacturing 00623980847504
8896-GSC3R-NK Milbank 00784572109759
A8896RT nVent-Thermal Management 00783510133382
RC-8896-GSC3R-NK Rittal 00639889827851
8896GRTNK Unity Manufacturing 00761515143407
896NRTG Wire Guard n/a
RSCG080896 Wiegmann 00786725884261

* All prices subject to change.

Begin Live Chat