A403214CTLAE - 40X32X14 N3R QWK RLS HC CT CBNT

Nvent Hoffman

  • $1246.31 (Each)
  • $1,246.31 (Each)
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
A403214CTLAE
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A403214CTLAE
Description
40X32X14 N3R QWK RLS HC CT CBNT
Quick-Release Hinge-Cover With Steel Panel, 40X32X14, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121319 - Current transformer enclosure
UPC/GTIN
783510393656 / 00783510393656
Weight per unit
136.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,246.31 (Each)
Resources
Images
 
 
A403214CTLAE - Large Image
 
A403214CTLAE - Small Image
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
MILD STEEL
insulation
No
Material, Color, and Finish
Finish
Galvanized
Color
Gray
Dimensions and Weight
Size
40.00 x 32.00 x 14.00 inch
Descriptions
extra long description
NVENT HOF A403214CTLAE Louisiana En
Features
The cabinets provide outdoor protection and security for instrument current transformers, which are frequently required for transformerrated watt-hour metering. This cabinet can also be used as junction or service boxes and house meter, transformer, relay or terminal assemblies. It offers the flexibility of mounting instrument current transformer vertically or horizontally.
Description
40X32X14 N3R QWK RLS HC CT CBNT
Product Type
Louisiana Entergy CT Cabinet
Long Description
Quick-Release Hinge-Cover with Steel Panel, 40x32x14, Gray, Steel
Additional Information
number of outlet
0
Cable Entry
No
Manufacturer Information
Manufacturers Part Number
A403214CTLAE
Brand
Nvent Hoffman
GTIN
00783510393656
UPC
783510393656
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Utility / Canadian Cabinets and Splitters
Packaging
Weight per each
136.1
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Controls and Drives; Power Distribution
Mounting
Yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat