A101036RT - 10X10X36 RT Gutter

Nvent Hoffman

  • $340.31 (Each)
  • $340.31 (Each)
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
A101036RT
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A101036RT
Description
10X10X36 RT Gutter
Wiring Trough Nema Type 3R, 10.00X10.00X36.00, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Nema Type 3R Trough & Gutter
UNSPSC
39131714 - Wiring trough
UPC/GTIN
783510430191 / 00783510430191
Weight per unit
41.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$340.31 (Each)
Resources
Images
 
 
A101036RT - Small Image
 
A101036RT - Large Image
Other Links
 
 
A101036RT - Other
 
A101036RT - Other
 
A101036RT - Other
 
A101036RT - Other
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
MILD STEEL
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Galvanized
Dimensions and Weight
Width
10
Size
10.00x10.00x36.00 in
Depth
36
Descriptions
Product Type
Wire Trough, Type 3R
Description
10X10X36 RT GUTTER
Features
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Long Description
Wiring Trough NEMA Type 3R, 10.00x10.00x36.00, Gray, Steel
extra long description
NVENT HOF A101036RT Wire Trough, Ty
Additional Information
ip rating
IP32
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A101036RT
GTIN
00783510430191
UPC
783510430191
Taxonomies, Classifications, and Categories
Type
Trough
Packaging
Weight per each
41.58
Carton
1
Uses, Certifications, and Standards
nema rating
3R Weather-resistant, except dust
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A101036RT.
Jump To:

Cross Referenced

These items are similar to A101036RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-101036RTG Austin Electrical Enclosures 00707353036938
101036GRTNK Eaton B-Line 00782051144260
310RTP E-Box 00806101025658
C3RWT1036 Hammond Manufacturing 00623980847535
101036-GSC3R-NK Milbank 00784572100121
A101036RT nVent-Thermal Management 00783510430191
RC-101036-GSC3R-NK Rittal 00639889829817
101036GRTNK Unity Manufacturing 00761515144268
1036NRTG Wire Guard n/a

* All prices subject to change.

Begin Live Chat