PJ14126RL - 14.13X12.25X6.13 CVR

Hammond MFG.

  • $227.76 (Each)
  • $227.76 (Each)
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
PJ14126RL
Manufacturer
Hammond MFG.
Manufacturer's Part Number
PJ14126RL
Description
14.13X12.25X6.13 CVR
N4X Wallmount Encl - 14.13 X 12.25 X 6.13 - Fiberglass
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13 Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980703169 / 00623980703169
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$227.76 (Each)
Resources
Images
 
 
PJ14126RL - Small Image
 
PJ14126RL - Large Image
Attachments
 
 
PJ14126RL - Specification Sheet
Other Links
 
 
PJ14126RL - Other
 
PJ14126RL - Other
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
Gray
Dimensions and Weight
Size
14.13 in x 12.26 in x 6.13 in
Descriptions
Description
14.13X12.25X6.13 CVR
Product Type
Raised Lid Snap Latch
extra long description
HMND PJ14126RL RAISED LID SNAP LATC
Long Description
N4X Wallmount Encl - 14.13 x 12.25 x 6.13 - Fiberglass
Special Features
Molded fiberglass polyester enclosure with matching cover is easily punched, cut, or drilled. Enhanced UV inhibitors protect against outdoor weathering. Standard JIC sizes under 18" x 16". Threaded brass inserts are provided for optional inner panel or terminal kit mounting. Mounting hardware is included. Stainless steel draw type "snap latch" door fasteners. Door fasteners include a provision for padlocking. Enclosures are available with bonded polycarbonate viewing windows. Door is supported with
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
PJ14126RL
GTIN
00623980703169
UPC
623980703169
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
N4X Wallmount Encl. w/Raised Lid
Packaging
Weight per each
11
Carton
1
Uses, Certifications, and Standards
nema rating
13;3R;4X
standard
CSA, UL, CE
Application
Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides outstanding insulation and protection where equipment may be hosed down or be very wet. Ideal in applications with high temperatures or highly corrosive environments.
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJ14126RL.
Jump To:

Cross Referenced

These items are similar to PJ14126RL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PJ14126RL Hammond Manufacturing 00623980703169
RHJ1412HWPL2 nVent-Thermal Management 00783510129286

* All prices subject to change.

Begin Live Chat