C3R121210HCR - 12X12X10 N3R PNTD Snap LTCH HC

Hammond MFG.

  • $272.22 (Each)
  • $272.22 (Each)
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
C3R121210HCR
Manufacturer
Hammond MFG.
Manufacturer's Part Number
C3R121210HCR
Description
12X12X10 N3R PNTD Snap LTCH HC
Type 3R Hinge Cover - 12 X 12 X 10 - Galv/Gray
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980361895 / 00623980361895
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$272.22 (Each)
Resources
Images
 
 
C3R121210HCR - Small Image
 
C3R121210HCR - Large Image
Attachments
 
 
C3R121210HCR - Specification Sheet
Other Links
 
 
C3R121210HCR - Other
 
C3R121210HCR - Other
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
Gray
Dimensions and Weight
Size
12 in x 12 in x 10 in
Descriptions
Description
12X12X10 N3R PNTD SNAP LTCH HC
Product Type
3R Hinge Cov 12X12X10
extra long description
HMND C3R121210HCR 3R HINGE COV 12X1
Long Description
Type 3R Hinge Cover - 12 x 12 x 10 - Galv/Gray
Special Features
Formed and spot welded from 16 gauge galvanized steel. Drip-shield top and seam-free sides, front and back. Galvanized steel hinge has stainless steel pin. Provisions for padlocking on zinc-plated draw pull catch. Easily removed knockouts on bottom of enclosure. Panel studs provided for mounting optional panels. External mounting feet. Oil resistant gaskets are permanently secured
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
C3R121210HCR
GTIN
00623980361895
UPC
623980361895
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3R Painted Galvanized Steel Junction Box
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL
Application
Designed for use as a wiring/junction box. Provides protection against rain, sleet, snow and dripping water.
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C3R121210HCR.
Jump To:

Cross Referenced

These items are similar to C3R121210HCR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C3R121210HCR Hammond Manufacturing 00623980361895
A12R1210HCR nVent-Thermal Management 00783510134051

* All prices subject to change.

Begin Live Chat