1418N4S16J12 - 24X24X12IN Encl

Hammond MFG.

  • $3750.33 (Each)
  • $3,750.33 (Each)
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
1418N4S16J12
Manufacturer
Hammond MFG.
Manufacturer's Part Number
1418N4S16J12
Description
24X24X12IN Encl
N4X Wallmount Encl W/Panel - 24 X 24 X 12 - 316 SS
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980149110 / 00623980149110
Weight per unit
71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,750.33 (Each)
Resources
Images
 
 
1418N4S16J12 - Small Image
 
1418N4S16J12 - Large Image
Attachments
 
 
1418N4S16J12 - Specification Sheet
Other Links
 
 
1418N4S16J12 - Other
 
1418N4S16J12 - Other
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
Stainless Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Size
24 in x 24 in x 12 in
Descriptions
Description
24X24X12IN ENCL
Product Type
Nema 4 316SS Encl 24X24X12
Long Description
N4X Wallmount Encl w/panel - 24 x 24 x 12 - 316 SS
Special Features
Formed 14 gauge 304 or 316 stainless steel. Smooth, continuously welded seams without knockouts, cutouts or holes. Door stiffeners are provided in the larger enclosures for extra rigidity. Welded brackets provide for enclosure mounting. Formed lip on door and enclosure excludes flowing liquids and contaminants. Stainless steel continuous hinge on door may be removed by pulling the stainless steel hinge pin. Door is secured with easily operated stainless steel clamps. Provision for padlocking. Seaml
extra long description
HMND 1418N4S16J12 NEMA 4 316SS ENCL
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
1418N4S16J12
GTIN
00623980149110
UPC
623980149110
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 4X Stainless Steel Wallmount Enclosure
Packaging
Weight per each
71
Carton
1
Uses, Certifications, and Standards
nema rating
13;3R;4X
standard
CSA, UL, CE
Application
Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1418N4S16J12.
Jump To:

Cross Referenced

These items are similar to 1418N4S16J12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
242412-4XSS6 Eaton B-Line 00782051095296
1418N4S16J12 Hammond Manufacturing 00623980149110
M4XZ-242412 Milbank 00784572252271
A24H2412SS6LP nVent-Thermal Management 00783510837709
SSN4242412A Wiegmann 00786725848171

* All prices subject to change.

Begin Live Chat