H1640S304SS - 13/16X1-5/8 Slot SS 10' Strut

Haydon Corporation

  • $15.31 (Each)
  • $15.31 (Each)

  • $1,531.35 (Per 100)

  • $7,656.75 (Per 500)
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
H1640S304SS
Manufacturer
Haydon Corporation
Manufacturer's Part Number
H1640S304SS
Description
13/16X1-5/8 Slot SS 10' Strut
Channel, 2 In Center Spacing, 0.294 SQ.In Cross Sectional Area, 304 Grade, 1-5/8 In Height, 10 FT Length, Stainless Steel Material, 1 - Channels, 100 PK;500 CT Package Quantity, 9/16 X 1-1/8 In Slot Size, H-Struct(R) Sub Brand, 14 Ga Thickness, 0.98 LB Weight, 1-5/8 In Width
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
-
UPC/EAN/GTIN
88756671608
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$15.31 (Each)
Carton
$7,656.75 (Per 500)
Standard Packaging
$1,531.35 (Per 100)
Resources
Images
 
 
H1640S304SS - Small Image
 
H1640S304SS - Large Image
Specifications Sheets
 
 
H1640S304SS - Specification Sheet
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
Stainless Steel
Dimensions and Weight
Length
10 ft
Width
1-5/8 in
Height
1-5/8 in
Thickness
14 ga
Descriptions
Long Description
Channel, 2 in Center Spacing, 0.294 sq.in Cross Sectional Area, 304 Grade, 1-5/8 in Height, 10 ft Length, Stainless Steel Material, 1 - Channels, 100 PK;500 CT Package Quantity, 9/16 x 1-1/8 in Slot Size, H-Struct(R) Sub Brand, 14 ga Thickness, 0.98 lb Weight, 1-5/8 in Width
Product Type
Channel
Features
H-STRUT channels are manufactured by a series of forming dies, or rolls, which progressively cold work the strip steel into the desired channel configuration. This method produces a cross section of uniform dimensions within a tolerance of plus or minus 0.015", on outside Dimensions.
Short Description
Channel, Stainless Steel, 14 ga, 500 CT;100 PK
Description
13/16X1-5/8 SLOT SS 10' STRUT
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
Center Spacing
2 in
Cross Sectional Area
0.294 sq.in
Grade
304
slot size
9/16 x 1-1/8 in
Number of Channels
1
package quantity
500 CT;100 PK
Manufacturer Information
Manufacturers Part Number
H1640S304SS
sub brand
H-Struct(R)
Brand
Haydon Corporation
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Packaging
Weight
0.98 lb
Weight per each
0
Carton
500
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of H1640S304SS.
Jump To:

Similar Items

Similar items are close alternatives to H1640S304SS, though they may not be 100% alike.

Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Stainless ...
  • Our Part #: B54SH120SS4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B54SH-120SS4
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($145.98) ·
B54SH120SS4 - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$145.98

Per 10 Feet

QTY:
Feet
Add
Half-Slot Channel, Stainless Steel, 10 FT Length, 1-5/8 In Width, 13/16 In Heigh...
  • Our Part #: B1400HS10SS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B1400HS 10SS
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($218.96) · 500 Feet ($10,947.75) ·
B1400HS10SS - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$218.96

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat