DA019SLT08 - 7/8" Od Street Long 90

HCC

  • $2.90 (Each)
  • $2.90 (Each)

  • $29.00 (Per 10)
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
DA019SLT08
Manufacturer's Part Number
DA019SLT08
Description
7/8" Od Street Long 90
Long Radius 90° Street Elbow, F X C Connection Type, For Use With Hvac Equipment , Non-Insulated, Copper Material, 10 PC/BG;250 PC/Ca Package Quantity, Asme B16.22;Iso 14001 Certified;Iso C9001 Certified;NSF/Ansi 61 Standards Met, 7/8 In Trade Size
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Hvacr Copper Tubing & Copper Fittings
UNSPSC
-
UPC/EAN/GTIN
88753100016
Weight per unit
0.116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.90 (Each)
Standard Packaging
$29.00 (Per 10)
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
Copper
Descriptions
Product Type
Elbow
Long Radius 90° Street Elbow
Long Description
Long Radius 90° Street Elbow, F x C Connection Type, For Use With HVAC Equipment , Non-Insulated, Copper Material, 10 PC/BG;250 PC/CA Package Quantity, ASME B16.22;ISO 14001 Certified;ISO C9001 Certified;NSF/ANSI 61 Standards Met, 7/8 in Trade Size
Features
DirectedAir(TM) copper fittings are manufactured to the highest standards of quality and fully certified to industry standards for dimensions and material composition.
Short Description
Long Radius 90° Street Elbow, 7/8 in, Copper, 10 PC/BG;250 PC/CA
Description
7/8" OD STREET LONG 90
Additional Information
Insulated/Non-Insulated
Non-Insulated
Connection Type
F x C
for use with
HVAC Equipment
Standards Met
ISO C9001 Certified;ISO 14001 Certified;ASME B16.22;NSF/ANSI 61
package quantity
10 PC/BG;250 PC/CA
Manufacturer Information
Brand
HUGH CUNNINGHAM COMPANY
Manufacturers Part Number
DA019SLT08
Taxonomies, Classifications, and Categories
Category Description
HVACR Copper Tubing & Copper Fittings
Trade Size
Trade Size
7/8 in
Packaging
Weight per each
0.116
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat