51550 - HBL 1G Vertical WP Cover 1.406 Diameter - Gray

Bell

  • $4.60 (Each)
  • $4.60 (Each)

  • $460.00 (Per 100)
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
51550
Manufacturer
Bell
Manufacturer's Part Number
5155-0
Description
HBL 1G Vertical WP Cover 1.406 Diameter - Gray
1G Vertical WP Cover 1.406 Diameter - Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Bar Hangers & Outlet Box Accy
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
050169515501 / 0050169515501 / 00050169515501
Weight per unit
917.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.60 (Each)
Resources
Images
 
 
51550 - Small Image
 
51550 - Large Image
Attachments
 
 
51550 - Specification Sheet
Other Links
 
 
51550 - Other
 
51550 - Other
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
Gray
Finish
Powder Coat
Dimensions and Weight
Length
2.8125
Width
2.813
Height
4.563
Descriptions
Product Type
Weatherproof Covers
extra long description
RACO 5155-0 1G VERTICAL WP COVER 1.
Description
HBL 1G VERTICAL WP COVER 1.406 DIAMETER - GRAY
Long Description
1G VERTICAL WP COVER 1.406 DIAMETER - GRAY
Special Features
and multi-lingual instructions included;device mount;gasket;self-closing lids; installation hardware;Single 1.406 in diameter opening;weatherproof protection
Construction
Metallic
Additional Information
Packaging Type
Shrink
pallet quantity
4320
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5155-0
GTIN
00050169515501
UPC
050169515501
Taxonomies, Classifications, and Categories
Type
COVER
Packaging
Standard Package
24
Weight per each
917.53
Carton
1
Uses, Certifications, and Standards
Application
Switch Cover
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 51550.
Jump To:

Cross Referenced

These items are similar to 51550 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WVS1 Appleton Electric 00687855030422
WVSO1 Appleton Electric n/a
23007 Bryant Electric 00781786618916
RW51550 Bryant Electric 00883778119545
TP7202 Eaton Crouse-Hinds 00786189072020
S1990 Eaton Wiring Devices n/a
37110 Morris 00601986371100
30505 Mulberry 00095327305051
30509 Mulberry 00095327305099
3 Mulberry n/a
50 Mulberry n/a
552 Mulberry n/a
930 Mulberry n/a
1C-SV Orbit Industries 00835243005549
CA7-GV Legrand Pass & Seymour 00785007264319
CA1-G Legrand Pass & Seymour 00785007264432
5155-0 Raco 00050169515501
5155-5 Raco 00050169515556
4171-1 Teddico-BWF 00087115041715
FC-71V Teddico-BWF 00087115230072
WR104CV Thomas & Betts n/a
CCSV Thomas & Betts 00042269350304
WR104-CV Thomas & Betts n/a
WR79-C Thomas & Betts n/a
WCV11.625 Topaz 00751338851023

* All prices subject to change.

Begin Live Chat