51480 - HBL 2G WP DPLX CVR - Gray

Bell

  • $52.14 (Each)
  • $52.14 (Each)

  • $938.52 (Per 18)
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
51480
Manufacturer
Bell
Manufacturer's Part Number
5148-0
Description
HBL 2G WP DPLX CVR - Gray
Two Gang Gray Device Mount Flip Covers, (2) Duplex 18PK
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
050169514801 / 0050169514801 / 00050169514801
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.14 (Each)
Standard Packaging
$938.52 (Per 18)
Resources
Images
 
 
51480 - Small Image
 
51480 - Large Image
Attachments
 
 
51480 - Specification Sheet
Other Links
 
 
51480 - Other
 
51480 - Other
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
Gray
Finish
Powder Coat
Dimensions and Weight
Height
4.531
Length
4.531
Width
4.531
Descriptions
extra long description
RACO 5148-0 2G WP COVER (2) DUPLEX
Long Description
Two Gang Gray Device Mount Flip Covers, (2) Duplex 18pk
Special Features
2 duplex;and multi-lingual instructions included;device mount;gasket;self-closing lids; installation hardware;weatherproof protection
Construction
Metallic
Product Type
Weatherproof Covers
Description
HBL 2G WP DPLX CVR - GRAY
Additional Information
pallet quantity
2700
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5148-0
GTIN
00050169514801
UPC
050169514801
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
18
Weight per each
0.4
Carton
1
Package
18
Uses, Certifications, and Standards
Application
Switch Cover
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 51480.
Jump To:

Cross Referenced

These items are similar to 51480 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WVDD2 Appleton Electric 00687855030484
RW51320 Bryant Electric 00883778119484
TP7228 Eaton Crouse-Hinds 00786189072280
37210 Morris 00601986372107
30458 Mulberry 00095327304580
2C-2D Orbit Industries 00835243005976
CA82-G Legrand Pass & Seymour 00785007264562
5148-0 Raco 00050169514801
5132-0 Raco 00050169513200
5148-5 Raco 00050169514856
4261-1 Teddico-BWF 00087115042613
FC-261V Teddico-BWF 00087115240118
WR281C Thomas & Betts n/a
2CCB Thomas & Betts 00042269350458
WR281-C Thomas & Betts n/a
2CCD Thomas & Betts 00042269350502
WCV2DUP Topaz 00751338818941
WCH2DUP Topaz n/a

* All prices subject to change.

Begin Live Chat