L77 - Level, Bubble (Pop)

Greenlee

  • $62.85 (Each)
  • $62.85 (Each)
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
L77
Manufacturer
Greenlee
Manufacturer's Part Number
L77
Description
Level, Bubble (Pop)
Bubble Level, Professional Grade With Bending Offset Aid. Mini Torpedo Design With Handy No-Dog Attachment For Bending. Three Rare Earth Magnets Provide Superior Holding Strength. Four Vial Design - 0°, 90°, 45°, and 30°. Machined From Aluminum Alloy and Anodized to Aircraft Standards. Compact Size Fits Easily In Tool Pouch. V-Groove On Bottom For Mounting On Curved Surface.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/GTIN
783310116172 / 00783310116172
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.85 (Each)
Resources
Attachments
 
 
L77 - Specification Sheet
Images
 
 
L77 - Small Image
 
L77 - Large Image
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
Aluminum
Dimensions and Weight
Width
3/4
Length
5-1/2
Descriptions
Description
LEVEL, BUBBLE (POP)
extra long description
GRN L77 LEVEL, BUBBLE (POP)
Product Type
Level, Bubble (Pop)
Long Description
Bubble Level, Professional Grade with Bending Offset Aid. Mini torpedo design with handy no-dog attachment for bending. Three rare earth magnets provide superior holding strength. Four vial design - 0°, 90°, 45°, and 30°. Machined from aluminum alloy and anodized to aircraft standards. Compact size fits easily in tool pouch. V-groove on bottom for mounting on curved surface.
Additional Information
Number of Vials
4
Manufacturer Information
Brand
GREENLEE
GTIN
00783310116172
UPC
783310116172
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Mini Magnetic
Packaging
Weight per each
0.38