DTAP832 - 8-32 Drill/Tap

Greenlee

  • $10.10 (Each)
  • $10.10 (Each)

  • $50.50 (Per 5)

Availability: Currently Out Of Stock
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
DTAP832
Manufacturer
Greenlee
Manufacturer's Part Number
DTAP8-32
Description
8-32 Drill/Tap
Combination Drill/Tap Bits. 8-32NC. Complete Hole Drilling, Tapping and Deburring/Countersinking In One Operation With Power Drill Saves Labor and Time. Back Tapered Beyond Tap to Prevent Thread Damage From Over-Drilling. Deburr/Countersink Also Provided On Bit Beyond Back Taper. Made From Hardened High-Speed Steel VS. Carbon Steel For Longer Life. High Quality Hex Shank to Ensure Strong Connection to Drill Chuck. Designed to Tap Up to 10-Gauge Metal. Quick Change Adaptor Included In Both Metric An
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112806 - Threading taps
UPC/GTIN
783310176121 / 00783310176121
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.10 (Each)
Carton
$50.50 (Per 5)
Resources
Images
 
 
DTAP832 - Small Image
 
DTAP832 - Large Image
Attachments
 
 
DTAP832 - Specification Sheet
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
High Speed Steel
Dimensions and Weight
Size
#8
Descriptions
Product Type
Drill/Tap, 8-32.
extra long description
GRN DTAP8-32 DRILL/TAP, 8-32.
Long Description
Combination Drill/Tap Bits. 8-32NC. Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time. Back tapered beyond tap to prevent thread damage from over-drilling. Deburr/countersink also provided on bit beyond back taper. Made from hardened high-speed steel vs. carbon steel for longer life. High quality hex shank to ensure strong connection to drill chuck. Designed to tap up to 10-gauge metal. Quick change adaptor included in both metric an
Description
8-32 DRILL/TAP
Additional Information
Thread Type
NC
Point Type
Split point with web thinning
Material Thickness
Up to 10 GA
Manufacturer Information
Manufacturers Part Number
DTAP8-32
Brand
GREENLEE
GTIN
00783310176121
UPC
783310176121
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.04
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat