DTAP51618 - Drill/Tap, 5/16-18 (Pop)

Greenlee

  • $11.26 (Each)
  • $11.26 (Each)

  • $56.30 (Per 5)
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
DTAP51618
Manufacturer
Greenlee
Manufacturer's Part Number
DTAP5/16-18
Description
Drill/Tap, 5/16-18 (Pop)
Complete Hole Drilling, Tapping and Deburring/Countersinking In One Operation With Power Drill Saves Labor and Time. Back Tapered Beyond Tap Toprevent Thread Damage From Over-Drilling. Deburr/Countersink Also Provided On Bit Beyond Back Taper. Made From Hardened High-Speed Steel VS. Carbon Steel For Longer Life. High Quality Hex Shank to Ensure Strong Connection to Drill Chuck. Designed to Tap Up to 10-Gauge Metal. Quick Change Adaptor Included In Both Metric and Standard Kits.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112806 - Threading taps
UPC/GTIN
783310116271 / 00783310116271
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.26 (Each)
Carton
$56.30 (Per 5)
Resources
Images
 
 
DTAP51618 - Small Image
 
DTAP51618 - Large Image
Attachments
 
 
DTAP51618 - Specification Sheet
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
High Speed Steel
Dimensions and Weight
Size
5/6 IN
Descriptions
Description
DRILL/TAP, 5/16-18 (POP)
Product Type
Drill/Tap, 5/16-18 (Pop)
extra long description
GRN DTAP5/16-18 DRILL/TAP, 5/16-18
Long Description
Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time. Back tapered beyond tap toprevent thread damage from over-drilling. Deburr/countersink also provided on bit beyond back taper. Made from hardened high-speed steel vs. carbon steel for longer life. High quality hex shank to ensure strong connection to drill chuck. Designed to tap up to 10-gauge metal. Quick change adaptor included in both metric and standard kits.
Additional Information
Thread Type
NC
Point Type
Split point with web thinning
Material Thickness
Up to 10 GA
Manufacturer Information
Manufacturers Part Number
DTAP5/16-18
Brand
GREENLEE
GTIN
00783310116271
UPC
783310116271
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.06
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat