DTAP3816 - 3/8-16 Drill/Tap

Greenlee

  • $11.89 (Each)
  • $11.89 (Each)

  • $59.45 (Per 5)
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
DTAP3816
Manufacturer
Greenlee
Manufacturer's Part Number
DTAP3/8-16
Description
3/8-16 Drill/Tap
Drill Tap Bit, 1/4 In Shank Diameter, High Speed Steel, 0.08 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112806 - Threading taps
UPC/GTIN
783310116288 / 00783310116288
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.89 (Each)
Carton
$59.45 (Per 5)
Resources
Images
 
 
DTAP3816 - Small Image
 
DTAP3816 - Large Image
 
DTAP3816 - Large Image
Attachments
 
 
DTAP3816 - Specification Sheet
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
High Speed Steel
Dimensions and Weight
Size
3/8 in
Descriptions
Long Description
Drill Tap Bit, 1/4 in Shank Diameter, High Speed Steel, 0.08 lb
Short Description
Drill/Tap Bit, 1/4 in Shank, High Speed Steel, 32 TPI
Product Type
Drill Tap Bit
extra long description
GRN DTAP3/8-16 3/8-16 DRILL/TAP
Description
3/8-16 DRILL/TAP
Additional Information
Shank Diameter
1/4 in
Compatible With
Power Drill
package quantity
5 PK;1 CT
Thread Type
NC
Point Type
Split point with web thinning
Material Thickness
Up to 10 GA
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
DTAP3/8-16
GTIN
00783310116288
UPC
783310116288
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.08 lb
Weight per each
0.08
Carton
5
Uses, Certifications, and Standards
Application
Hole Drilling;Tapping;Deburring/Countersinking
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat