DTAP1024 - Drill/Tap, 10-24

Greenlee

  • $10.43 (Each)
  • $10.43 (Each)

  • $52.15 (Per 5)
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
DTAP1024
Manufacturer
Greenlee
Manufacturer's Part Number
DTAP10-24
Description
Drill/Tap, 10-24
Combination Drill/Tap Bits. 10-24NC. Complete Hole Drilling, Tapping and Deburring/Countersinking In One Operation With Power Drill Saves Labor and Time. Back Tapered Beyond Tap to Prevent Thread Damage From Over-Drilling. Deburr/Countersink Also Provided On Bit Beyond Back Taper. Made From Hardened High-Speed Steel VS. Carbon Steel For Longer Life. High Quality Hex Shank to Ensure Strong Connection to Drill Chuck. Designed to Tap Up to 10-Gauge Metal. Quick Change Adaptor Included In Both Metric A
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112806 - Threading taps
UPC/GTIN
783310176138 / 00783310176138
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.43 (Each)
Carton
$52.15 (Per 5)
Resources
Images
 
 
DTAP1024 - Small Image
 
DTAP1024 - Large Image
Attachments
 
 
DTAP1024 - Specification Sheet
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
High Speed Steel
Dimensions and Weight
Size
#10
Descriptions
extra long description
GRN DTAP10-24 DRILL/TAP, 10-24
Description
DRILL/TAP, 10-24
Product Type
Drill/Tap, 10-24
Long Description
Combination Drill/Tap Bits. 10-24NC. Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time. Back tapered beyond tap to prevent thread damage from over-drilling. Deburr/countersink also provided on bit beyond back taper. Made from hardened high-speed steel vs. carbon steel for longer life. High quality hex shank to ensure strong connection to drill chuck. Designed to tap up to 10-gauge metal. Quick change adaptor included in both metric a
Additional Information
Thread Type
NC
Point Type
Split point with web thinning
Material Thickness
Up to 10 GA
Manufacturer Information
Manufacturers Part Number
DTAP10-24
Brand
GREENLEE
GTIN
00783310176138
UPC
783310176138
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.06
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat