90112 - Extension, Bit (12) (Pop)

Greenlee

  • $38.64 (Each)
  • $38.64 (Each)

  • $154.56 (Per 4)
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
90112
Manufacturer
Greenlee
Manufacturer's Part Number
901-12
Description
Extension, Bit (12) (Pop)
Bit Extension, 12" With 1/4" Hex Shank. For Holesaw Arbors, Spade Bits, Nail Eater Ii® Bits, Electrician'S Bits and Step Bits. Use For Boring Deeper In Wood.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112813 - Extension pole
UPC/GTIN
783310027065 / 00783310027065
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.64 (Each)
Carton
$154.56 (Per 4)
Resources
Images
 
 
90112 - Small Image
 
90112 - Large Image
Attachments
 
 
90112 - Specification Sheet
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
1/4 IN Hex Shank
Length
12.000 IN
Descriptions
Long Description
Bit Extension, 12" with 1/4" Hex Shank. For holesaw arbors, spade bits, Nail Eater II® bits, Electrician's bits and Step bits. Use for boring deeper in wood.
extra long description
GRN 901-12 EXTENSION,BIT (12) (POP)
Product Type
Extension, Bit (12) (Pop)
Description
EXTENSION, BIT (12) (POP)
Additional Information
Hole Diameter
1/4 IN
Head Diameter
9/16 IN
Manufacturer Information
Brand
Greenlee Textron
Manufacturers Part Number
901-12
GTIN
00783310027065
UPC
783310027065
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
1.400 LB (636.000 GM)
Package Type
Pop
Weight per each
0.47
Carton
4
Uses, Certifications, and Standards
Application
For Boring Deeper Wood IN
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat