625138 - 1-3/8" Carbide Cutter

Greenlee

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
625138
Manufacturer
Greenlee
Manufacturer's Part Number
625-1-3/8
Description
1-3/8" Carbide Cutter
Carbide-Tipped Hole Cutter 1-3/8" (35MM). Multiple Tungsten Carbide Tips For Long Life and Smooth Cutting. Cut Fast, Accurate, High Quality Holes In Stainless Steel, Copper, Aluminum, Teel. Flange Stop Prevents Over-Drilling. Replaceable Cobalt Steel Pilot Drill, With Split-Point Tip Design, to Improve Performance and Resist Walking. Eliminates Need For Center Punch.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241638 - Carbide tipped hole cutter
UPC/GTIN
783310383314 / 00783310383314
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
625138 - Small Image
 
625138 - Large Image
Attachments
 
 
625138 - Specification Sheet
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
CARBIDE TIP
Dimensions and Weight
Size
1-3/8 In
Descriptions
Product Type
Cutter, Hole-Carbd (1.375", 35.0MM)
extra long description
GRN 625-1-3/8 CUTTER, HOLE-CARBD (1
Long Description
Carbide-Tipped Hole Cutter 1-3/8" (35mm). Multiple tungsten carbide tips for long life and smooth cutting. Cut fast, accurate, high quality holes in stainless steel, copper, aluminum, teel. Flange stop prevents over-drilling. Replaceable cobalt steel pilot drill, with split-point tip design, to improve performance and resist walking. Eliminates need for center punch.
Special Features
Switch quickly between cutter sizes without re-chucking, with a simple push and turn connection. Split-Point Cobalt Steel Pilot Drill with step design – for fast, accurate cutting with less force. Tungsten Carbide Teeth – optimized design for fast, easy cutting and maximum life in stainless steel – no oil required. Flange Stop – eliminates over-drilling. Slug Ejector Spring – quick, easy slug removal Cuts round, burr-free holes
Description
1-3/8" CARBIDE CUTTER
Additional Information
Hole Size
1-3/8" (34.9 mm) for 1" conduit
Shank Size
1/2"
pilot drill size
1/4" x 1-7/8" (6 mm x 48 mm)
Manufacturer Information
Manufacturers Part Number
625-1-3/8
Brand
GREENLEE
GTIN
00783310383314
UPC
783310383314
Taxonomies, Classifications, and Categories
Type
Carbide-Tipped Hole Cutter
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
Application
Stainless steel, mild steel, aluminum, copper, brass, fiberglass and plastics
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 625138.
Jump To:

Similar Items

Similar items are close alternatives to 625138, though they may not be 100% alike.

For Materials Up to 3/16 In. These Carbide Tipped Sheet Metal Hole Saws Produce ...
  • Our Part #: 49578323
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 49-57-8323
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 50 ($2,184.00) ·
49578323 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.68

Each

QTY:
Each
Add
Carbide Hole Cutter, 1-3/8-Inch
  • Our Part #: 31860
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 31860
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($44.95) ·
31860 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$44.95

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 625138 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
38331 Greenlee n/a
625-1-3/8 Greenlee 00783310383314
31860 Klein Tools 00092644318603
714078-A Makita Tools 00088381925082
49-57-8323 Milwaukee Electric Tool 00045242205684
13476 Morris 00601986134767
161015 Morse n/a
ATCG22 Morse 00050326161015
CT138 Starrett n/a

* All prices subject to change.

Begin Live Chat