33A78 - Bit, Spade (7/8) (33A) (Pop)

Greenlee

  • $8.31 (Each)
  • $8.31 (Each)

  • $49.86 (Per 6)
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
33A78
Manufacturer
Greenlee
Manufacturer's Part Number
33A-7/8
Description
Bit, Spade (7/8) (33A) (Pop)
Spade Bit 7/8" Hole Diameter. 6-1/4" Long With 1/4" Hex Shank. Bore Hardwood, Softwood, Plywood and Drywall. Forged and Heat Treated For Long Life. For Use In 1/4" (6.4 MM) or Larger Power Drills. Hole In Top Center Of Bit For Wire Pulling.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27111539 - Flat wood bit
UPC/GTIN
783310203544 / 00783310203544
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.31 (Each)
Carton
$49.86 (Per 6)
Resources
Attachments
 
 
33A78 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
6-1/4 IN (158.800 MM)
Descriptions
Long Description
Spade Bit 7/8" Hole Diameter. 6-1/4" long with 1/4" hex shank. Bore hardwood, softwood, plywood and drywall. Forged and heat treated for long life. For use in 1/4" (6.4 mm) or larger power drills. Hole in top center of bit for wire pulling.
extra long description
GRN 33A-7/8 BIT,SPADE (7/8) (33A) (
Product Type
Bit, Spade (7/8) (33A) (Pop)
Description
BIT,SPADE (7/8) (33A) (POP)
Additional Information
Shank Size
1/4 IN (6.400 MM)
Shank Type
Hexagonal
Manufacturer Information
Brand
Greenlee Textron
Manufacturers Part Number
33A-7/8
GTIN
00783310203544
UPC
783310203544
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
0.120 LB (54.400 GM)
Weight per each
0.11
Carton
6
Uses, Certifications, and Standards
Application
For Bore Hardwood, Softwood, Plywood And Drywall
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 33A78.
Jump To:

Cross Referenced

These items are similar to 33A78 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20354 Greenlee n/a
33A-7/8 Greenlee 00783310203544
88814 Irwin Tools 00024721200525
714164-A Makita Tools 00088381935166
48-27-0871 Milwaukee Electric Tool 00045242121052
13822 Morris 00601986138222
WSB875C Morse 00050326125406
14464 Vermont American n/a
14489 Vermont American n/a

* All prices subject to change.

Begin Live Chat