33A34 - Bit, Spade (3/4) (33A) (Pop)

Greenlee

  • $7.98 (Each)
  • $7.98 (Each)

  • $47.88 (Per 6)
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
33A34
Manufacturer
Greenlee
Manufacturer's Part Number
33A-3/4
Description
Bit, Spade (3/4) (33A) (Pop)
Spade Bit 3/4" Hole Diameter. 6-1/4" Long With 1/4" Hex Shank. Bore Hardwood, Softwood, Plywood and Drywall. Forged and Heat Treated For Long Life. For Use In 1/4" (6.4 MM) or Larger Power Drills. Hole In Top Center Of Bit For Wire Pulling.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27111539 - Flat wood bit
UPC/GTIN
783310203520 / 00783310203520
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.98 (Each)
Carton
$47.88 (Per 6)
Resources
Images
 
 
33A34 - Large Image
Specifications Sheets
 
 
33A34 - Specification Sheet
Attachments
 
 
33A34 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
6-1/4 IN (158.800 MM)
Descriptions
Long Description
Spade Bit 3/4" Hole Diameter. 6-1/4" long with 1/4" hex shank. Bore hardwood, softwood, plywood and drywall. Forged and heat treated for long life. For use in 1/4" (6.4 mm) or larger power drills. Hole in top center of bit for wire pulling.
extra long description
GRN 33A-3/4 BIT,SPADE (3/4) (33A) (
Product Type
Bit, Spade (3/4) (33A) (Pop)
Description
BIT,SPADE (3/4) (33A) (POP)
Additional Information
Shank Size
1/4 IN (6.400 MM)
Shank Type
Hexagonal
Manufacturer Information
Brand
Greenlee Textron
Manufacturers Part Number
33A-3/4
GTIN
00783310203520
UPC
783310203520
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
0.100 LB (45.300 GM)
Weight per each
0.11
Carton
6
Uses, Certifications, and Standards
Application
For Bore Hardwood, Softwood, Plywood And Drywall
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 33A34.
Jump To:

Cross Referenced

These items are similar to 33A34 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20352 Greenlee n/a
33A-3/4 Greenlee 00783310203520
88812 Irwin Tools 00024721200501
714162-A Makita Tools 00088381935142
48-27-0751 Milwaukee Electric Tool 00045242120956
13820 Morris 00601986138208
WSB750C Morse 00050326125383
14462 Vermont American n/a
14488 Vermont American n/a

* All prices subject to change.

Begin Live Chat