1800 - Bender, Hand-Ratchet (1800)

Greenlee

  • $2077.60 (Each)
  • $2,077.60 (Each)
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
1800
Manufacturer
Greenlee
Manufacturer's Part Number
1800
Description
Bender, Hand-Ratchet (1800)
Little Kicker® Offset Bender For 1/2" Emt. Ratchet Action For Increased Leverage. Bypass The Ratchet For Fast, Direct Bending On Smaller Sizes. Heavy-Duty Welded Construction For Long, Reliable Service. Built-In Bending Degree Indicator and Easy to Use Bending Charts For Accurate, Consistent Bends. Does Not Include Handle.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Benders Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/GTIN
783310244004 / 00783310244004
Weight per unit
96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,077.60 (Each)
Resources
Images
 
 
1800 - Large Image
Attachments
 
 
1800 - Specification Sheet
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
BENDER,HAND-RATCHET (1800)
Product Type
Bender, Hand-Ratchet (1800)
extra long description
GRN 1800 BENDER,HAND-RATCHET (1800)
Long Description
Little Kicker® Offset Bender for 1/2" EMT. Ratchet action for increased leverage. Bypass the ratchet for fast, direct bending on smaller sizes. Heavy-duty welded construction for long, reliable service. Built-in bending degree indicator and easy to use bending charts for accurate, consistent bends. Does not include handle.
Special Features
Ratchet action for increased leverage Bypass the ratchet for fast, direct bending on smaller sizes Heavy-duty welded construction for long, reliable service Built-in bending degree indicator and easy to use bending charts for accurate, consistent bends Does not include handle
Additional Information
Conduit Size
1/2" through 1" Rigid and IMC Conduit
Conduit Type
IMC, Rigid
Manufacturer Information
Manufacturers Part Number
1800
Brand
GREENLEE
GTIN
00783310244004
UPC
783310244004
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Mechanical Bender
Packaging
Weight per each
96
Carton
1
Uses, Certifications, and Standards
Application
Conduit Bending
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat