A6D6R - 600V 6A RK1 TD Fuse

Mersen

  • $44.36 (Each)
  • $44.36 (Each)

  • $443.60 (Per 10)
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
A6D6R
Manufacturer
Mersen
Manufacturer's Part Number
A6D6R
Description
600V 6A RK1 TD Fuse
Fuse A6D-R - Class RK1 - Time-Delay 600VAC 600VDC 6A Ferrule Amp-Trap 2000®
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782001991753 / 00782001991753
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.36 (Each)
Standard Packaging
$443.60 (Per 10)
Resources
Images
 
 
A6D6R - Large Image
 
A6D6R - Large Image
 
A6D6R - Large Image
 
A6D6R - Large Image
 
A6D6R - Small Image
Attachments
 
 
A6D6R - Specification Sheet
Other Links
 
 
A6D6R - Other
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
600
interrupt rating
200
amperage rating
6
connection
Ferrule
Material, Color, and Finish
Body Material
PolyTube
Dimensions and Weight
Size
5 x 0.81
Descriptions
Description
600V 6A RK1 TD FUSE
Long Description
Fuse A6D-R - Class RK1 - Time-Delay 600VAC 600VDC 6A Ferrule Amp-Trap 2000®
Special Features
Non-indicating or Solid state SmartSpot visual blown fuse indicator Time-delay for motor starting and transformer inrush currents without nuisance opening 600VAC & 600VDC dual rated 300kA interrupting rating - self-certified, UL witnessed tests Extremely current-limiting for low peak let-thru current Recommended for Arc Flash energy reduction Easy 2-to-1 selectivity for prevention of nuisance shut downs and “black outs” Rejection-style design prevents replacement errors (when used with recommended fuse blo
Product Type
Fuse A6D-R - Class RK1 - Time-Delay 600VAC 600VDC 6A Ferrule
Short Description
600V 6A RK1 TD FUSE
Features
Amp-Trap 2000® time-delay A6D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A6D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A6D-R fuses can be used to replace older 600V Class H, K or RK5 fuses already installed in the field.
extra long description
Mersen A6D6R Fuse A6D-R - Class RK1
Additional Information
class
Class RK1
AC Voltage Rating
600
Manufacturer Information
Manufacturers Part Number
A6D6R
Brand
Mersen
GTIN
00782001991753
UPC
782001991753
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK1
Packaging
Weight per each
0.14
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Clip
Application
Motors Safety switches Transformers Branch circuit protection Disconnects Control panels All general-purpose circuits
standard
UL listed to standard 248-12 File E2137 DC listed to UL standard 248 CSA certified to standard C22.2 No. 248.12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A6D6R.
Jump To:

Cross Referenced

These items are similar to A6D6R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPS-RK-6SP Eaton Bussmann 00051712548250
LLSRK-6 SSAC 00079458350586
A6D6R Mersen 00782001991753

* All prices subject to change.

Begin Live Chat