0T3 - 250V 3A 2X9/16 K5 Fuse

Mersen

  • $5.69 (Each)
  • $5.69 (Each)

  • $56.90 (Per 10)

Availability: Currently Out Of Stock
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
0T3
Manufacturer
Mersen
Manufacturer's Part Number
OT3
Description
250V 3A 2X9/16 K5 Fuse
Fuse Ot - Class K5 - Fast-Acting 250VAC 250VDC 3A Ferrule Amp-Trap®
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
782001700027 / 00782001700027
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.69 (Each)
Standard Packaging
$56.90 (Per 10)
Resources
Images
 
 
0T3 - Large Image
 
0T3 - Large Image
 
0T3 - Large Image
 
0T3 - Small Image
Attachments
 
 
0T3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250
amperage rating
3
interrupt rating
50
connection
Ferrule
Material, Color, and Finish
Body Material
Paper
Dimensions and Weight
Size
2 x 0.56
Descriptions
Description
250V 3A 2X9/16 K5 FUSE
Long Description
Fuse OT - Class K5 - Fast-Acting 250VAC 250VDC 3A Ferrule Amp-Trap®
Special Features
Easy to read imprint label for quick recognition and replacement Low cost for high protection value
Product Type
Fuse Ot - Class K5 - Fast-Acting 250VAC 250VDC 3A Ferrule
Short Description
250V 3A 2x9/16 K5 FUSE
Features
One-Time OT and OTN general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OT and OTN fuses will safely interrupt available short-circuit currents up to 50,000 amperes in all ratings. OT and OTN fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses. OTN(15-60) satisfy the Canadian electrical code requirement for Type P low melting-point
extra long description
Mersen OT3 Fuse OT - Class K5 - Fas
Additional Information
AC Voltage Rating
250
DC Voltage Rating
250
class
Class K5
Manufacturer Information
Brand
Mersen
GTIN
00782001700027
UPC
782001700027
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS K5
Packaging
Weight per each
0.04
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Clip
Application
Feeders Branch circuits Resistive heating Residential and small commercial installations
standard
UL Listed to Standard 248-9 File E2137 CSA Certified to Standard C22.2 No. 248.9 (The Canadian Electrical Code requires these fuses in ratings 15 through 60A to be of the low melting point design use OTN 15-60.) Self-certified for DC per UL248
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 0T3.
Jump To:

Cross Referenced

These items are similar to 0T3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NON-3 Eaton Bussmann 00051712300032
NLN-3 SSAC 00079458360479
OT3 Mersen 00782001700027

* All prices subject to change.

Begin Live Chat