0T20 - 250V K5 One Time Fuse

Mersen

  • $3.48 (Each)
  • $3.48 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
0T20
Manufacturer
Mersen
Manufacturer's Part Number
OT20
Description
250V K5 One Time Fuse
Fuse Ot - Class K5 - Fast-Acting 250VAC 250VDC 20A Ferrule Amp-Trap®
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Renewable & Non-Renewable Fuses
UNSPSC
39121627 - Power fuse
UPC/GTIN
782001700126 / 00782001700126
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.48 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
0T20 - Small Image
 
0T20 - Large Image
 
0T20 - Large Image
 
0T20 - Large Image
Attachments
 
 
0T20 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20
Voltage Rating
250
interrupt rating
50
connection
Ferrule
Material, Color, and Finish
Body Material
Paper
Dimensions and Weight
Size
2 x 0.56
Descriptions
Long Description
Fuse OT - Class K5 - Fast-Acting 250VAC 250VDC 20A Ferrule Amp-Trap®
Special Features
Easy to read imprint label for quick recognition and replacement Low cost for high protection value
Description
250V K5 ONE TIME FUSE
Product Type
Fuse Ot - Class K5 - Fast-Acting 250VAC 250VDC 20A Ferrule
Short Description
250V 20A 2x9/16 K5 FUSE
Features
One-Time OT and OTN general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OT and OTN fuses will safely interrupt available short-circuit currents up to 50,000 amperes in all ratings. OT and OTN fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses. OTN(15-60) satisfy the Canadian electrical code requirement for Type P low melting-point
extra long description
Mersen OT20 Fuse OT - Class K5 - Fa
Additional Information
DC Voltage Rating
250
AC Voltage Rating
250
class
Class K5
Manufacturer Information
Manufacturers Part Number
OT20
Brand
Mersen
GTIN
00782001700126
UPC
782001700126
Taxonomies, Classifications, and Categories
Type
CLASS K5
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Mounting
Clip
Application
Feeders Branch circuits Resistive heating Residential and small commercial installations
standard
UL Listed to Standard 248-9 File E2137 CSA Certified to Standard C22.2 No. 248.9 (The Canadian Electrical Code requires these fuses in ratings 15 through 60A to be of the low melting point design use OTN 15-60.) Self-certified for DC per UL248
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 0T20.
Jump To:

Similar Items

Similar items are close alternatives to 0T20, though they may not be 100% alike.

Eaton Edison Kon Fuse, Ferrule Design, 20 A, Class K5, Non-Indicating, 10 Kaic, ...
  • Our Part #: K0N20
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KON20
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($87.00) ·
K0N20 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.70

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 0T20 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NON-20 Eaton Bussmann 00051712101578
NLN-20 SSAC 00079458360714
OT20 Mersen 00782001700126

* All prices subject to change.

Begin Live Chat