LED12DA21850FE - *Delisted* 12W Led A21 50K 1100LM

Ge Current, A Daintree Company

  • $18.04 (Each)
  • $18.04 (Each)

  • $108.24 (Per 6)
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
LED12DA21850FE
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED12DA21/850FE
Description
*Delisted* 12W Led A21 50K 1100LM
A21 Led Lamp, 120 ° Beam Angle, 80, 5000 K, 1100 LM Brightness (Lumens), 12 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.31 In Length
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168734042 / 00043168734042
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.04 (Each)
Standard Packaging
$108.24 (Per 6)
Resources
Images
 
 
LED12DA21850FE - Large Image
 
LED12DA21850FE - Small Image
 
LED12DA21850FE - Large Image
Attachments
 
 
LED12DA21850FE - Specification Sheet
Brochures
 
 
LED12DA21850FE - Brochure
Other Links
 
 
LED12DA21850FE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12 W
Voltage Rating
120 V
Material
Glass
Shape
A21
Material, Color, and Finish
Color Rendering Index
80
color temperature
5000 k
Finish
white
Base Type
E26 Medium Screw-In
Color
White
Dimensions and Weight
Length
5.31 in
Overall Length
5.31
Descriptions
Product Type
A21 LED Lamp
Long Description
A21 LED Lamp, 120 ° Beam Angle, 80, 5000 K, 1100 lm Brightness (Lumens), 12 W, 120 V, White, Glass Material, 25000 h Average Life, E26 Medium Screw-In Base, Dimmable, 5.31 in Length
Features
GE LEDs offer outstanding energy efficiency, long-lasting performance and just-right brightness, all in one package. They illuminate your home with a bluish-white light that creates a cool appearance. Use this GE LED general purpose light in table lamps, sconces and open fixtures. It’s great for frequently used fixtures—GE LED’s long life and low energy use will help you save money on energy.
Short Description
A21 LED Lamp, 5000K, 12W, 120V
Description
*DELISTED* 12W LED A21 50K 1100LM
Additional Information
beam angle
120 °
Brightness (Lumens)
1100 lm
package quantity
6 CA
Standards Met
cULus Listed
lumens
1100
average life
25000
Base
Medium Screw
dimmable
True
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED12DA21/850FE
GTIN
00043168734042
UPC
043168734042
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.45
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED12DA21850FE.
Jump To:

Similar Items

Similar items are close alternatives to LED12DA21850FE, though they may not be 100% alike.

12W Led A19 50K 1100LM
  • Our Part #: LED12DA19850E4PK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED12DA19/850/E-4PK
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LED12DA19850E4PK - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat