F96T8SP35EC0 - 96W T8 Fluor Lamp 3500K

Ge Lighting

  • $17.65 (Each)
  • $17.65 (Each)

  • $423.60 (Per 24)
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
F96T8SP35EC0
Manufacturer
Ge Lighting
Manufacturer's Part Number
F96T8SP35EC0
Description
96W T8 Fluor Lamp 3500K
Ge Ecolux T8
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168281065 / 00043168281065
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.65 (Each)
Standard Packaging
$423.60 (Per 24)
Resources
Attachments
 
 
F96T8SP35EC0 - Specification Sheet
Images
 
 
F96T8SP35EC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
59 W
Material, Color, and Finish
color temperature
3500.0 KV
color rendering index (cri)
51898
Dimensions and Weight
Diameter
1.0 in
Length
33303013
Descriptions
Product Type
28106 Slim Line / F20
Long Description
GE Ecolux T8
extra long description
GEL F96T8/SP35/ECO 28106 SLIM LINE
Description
96W T8 FLUOR LAMP 3500K
Additional Information
average life
15000.0 HR
lumens
5.7k lm
Base
Single Pin (Fa8)
Manufacturer Information
Manufacturers Part Number
F96T8SP35EC0
Brand
GE Lighting
sub brand
Ecolux®
GTIN
00043168281065
UPC
043168281065
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.81
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F96T8SP35EC0.
Jump To:

Cross Referenced

These items are similar to F96T8SP35EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
28106 GE Lighting 00043168281065
21737 Osram Sylvania 00046135217371

* All prices subject to change.

Begin Live Chat