F7BX827EC0 - *Delisted* 7W 2 Pin Single Tube Biax G23 2700K CFL

Ge Current, A Daintree Company

  • $4.55 (Each)
  • $4.55 (Each)

  • $45.50 (Per 10)
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
F7BX827EC0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F7BX/827/ECO
Description
*Delisted* 7W 2 Pin Single Tube Biax G23 2700K CFL
Gel F7BX/827/Eco 97554 CFL Devices
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168975544 / 00043168975544
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.55 (Each)
Standard Packaging
$45.50 (Per 10)
Resources
Images
 
 
F7BX827EC0 - Small Image
 
F7BX827EC0 - Large Image
 
F7BX827EC0 - Large Image
Attachments
 
 
F7BX827EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7 W
Voltage Rating
120
Current Rating
0.18 A
Material, Color, and Finish
Base Type
G23 2-Pin
color temperature
2700 K
color rendering index (cri)
82.0
Color Rendering Index
82
Dimensions and Weight
Length
5.39
Descriptions
Product Type
Compact Fluorescent Lamp
Long Description
Compact Fluorescent Lamp, G23 2-Pin Base, VLX Bulb Shape, 82, 10000 h Average Life, 2700 K, 120 V, 0.18 A, 7 W, 425 lm Brightness (Lumens), Non Dimmable, 5.39 in Length, 0.1 lb/EA
Short Description
Compact Fluorescent Lamp, 7 W, G23 2-Pin, 2700k
Special Features
Bases are Preheat Lamps with Internal Starter
Description
*DELISTED* 7W 2 PIN SINGLE TUBE BIAX G23 2700K CFL
Additional Information
average life
10000 h
lumens
425
Base
G23
bulb shape
VLX
Brightness (Lumens)
425 lm
Standards Met
TCLP Compliant
package quantity
100 PK
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
F7BX/827/ECO
GTIN
00043168975544
UPC
043168975544
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Retail Display;Hospitality;Office;Restaurant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F7BX827EC0.
Jump To:

Similar Items

Similar items are close alternatives to F7BX827EC0, though they may not be 100% alike.

Dulux 7W Single Compact Fluorescent Lamp With 2 Pin Base, 2700K Color Temperatur...
  • Our Part #: CF7DS827EC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CF7DS/827/ECO/21277
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 50 ($150.00) ·
CF7DS827EC0 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F7BX827EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
13576 GE Lighting 00043168135764
F7BX827ECO GE Lighting 00043168975544
CF7DS827ECO Osram Sylvania 00046135212772
148718 Philips Lighting 00046677148713
PL-S-7W/27/50PK TT FLUOR Philips Lighting n/a

* All prices subject to change.

Begin Live Chat