F60T12CWH0 - 75W T12 60" Cool White High Output 62 Cri R17D

Ge Current, A Daintree Company

  • $19.66 (Each)
  • $19.66 (Each)

  • $294.90 (Per 15)
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
F60T12CWH0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F60T12/CWHO 15PK
Description
75W T12 60" Cool White High Output 62 Cri R17D
Fluorescent Lamp, Recessed Double Contact R17D Base, T12 Bulb Shape, 60, 12000 H Average Life, 4100 K, Cool White, 75 W, 5150 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 60.0 In Length, Rapid, -29 °C Operating Temperature, 1.34 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168230759 / 00043168230759
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.66 (Each)
Standard Packaging
$294.90 (Per 15)
Resources
Specifications Sheets
 
 
F60T12CWH0 - Specification Sheet
Images
 
 
F60T12CWH0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
75.0
Material, Color, and Finish
Base Type
Recessed Double Contact R17D
Color Rendering Index
60
color temperature
4100 k
Color
Cool White
Housing Material
Soda Lime
color rendering index (cri)
60.0
Dimensions and Weight
Length
60.0 in
Diameter
1.5
Descriptions
Description
75W T12 60" COOL WHITE HIGH OUTPUT 62 CRI R17D
Product Type
Fluorescent Lamp
extra long description
GEL F60T12/CWHO-15PK 23075 FLUORE
Long Description
FLuorescent Lamp, Recessed Double Contact R17D Base, T12 Bulb Shape, 60, 12000 h Average Life, 4100 k, Cool White, 75 W, 5150 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 60.0 in Length, Rapid, -29 °C Operating Temperature, 1.34 lb/EA
Short Description
FLuorescent Lamp, Recessed Double Contact R17D, T12, 60 CRI, 75 W
Additional Information
bulb shape
T12
average life
12000 h
Brightness (Lumens)
5150 lm
start type
Rapid Start
Minimum Operating Temperature
-29 °C
package quantity
15 CA
lumens
5150.0
Base
Recessed Double Contact (R17d)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
F60T12/CWHO 15PK
GTIN
00043168230759
UPC
043168230759
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
1.34 lb/EA
Weight per each
0.84
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F60T12CWH0.
Jump To:

Similar Items

Similar items are close alternatives to F60T12CWH0, though they may not be 100% alike.

75W T12 60" 42K Ho R17D Base
  • Our Part #: S6671
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S6671
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 15 ($255.45) ·
S6671 - Satco

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.03

Each

QTY:
Each
Add
OBS25126 75W, 60"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Cool Whiteph...
  • Our Part #: F60T12CWH0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F60T12/CW/HO/25126
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 30 ($361.50) ·
F60T12CWH0 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.05

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F60T12CWH0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
23075 GE Lighting 00043168230759
25126 Halco Lighting Technologies n/a
25126 Osram Sylvania 00046135251269
F60CWHO/M Halco Lighting Technologies n/a

* All prices subject to change.

Begin Live Chat