F48T12DH0 - 60W T12 48" Daylight High Output 76 Cri R17D

Ge Traditional Lamps

  • $19.85 (Each)
  • $19.85 (Each)

  • $476.40 (Per 24)
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
F48T12DH0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F48T12/D/HO
Description
60W T12 48" Daylight High Output 76 Cri R17D
Ge, 60 WTT, 3400 LM, 6500 KV, 75 Cri, 1.5 In Diameter, 48 In Length, Recessed Double Contact (R17D) Base, 12000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168107785 / 00043168107785
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.85 (Each)
Standard Packaging
$476.40 (Per 24)
Resources
Images
 
 
F48T12DH0 - Small Image
 
F48T12DH0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
60.0
Material, Color, and Finish
color temperature
6500.0
color rendering index (cri)
75.0
Dimensions and Weight
Length
48.0
Diameter
1.5
Descriptions
Product Type
10778 Fluorescent
Description
60W T12 48" DAYLIGHT HIGH OUTPUT 76 CRI R17D
extra long description
GEL F48T12/D/HO 10778 FLUORESCENT
Long Description
GE, 60 WTT, 3400 LM, 6500 KV, 75 CRI, 1.5 IN Diameter, 48 IN Length, Recessed Double Contact (R17d) Base, 12000 HR Average Life
Additional Information
Base
Recessed Double Contact (R17d)
average life
12000.0
lumens
3400.0
Manufacturer Information
Manufacturers Part Number
F48T12/D/HO
Brand
Ge Traditional Lamps
GTIN
00043168107785
UPC
043168107785
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.83
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F48T12DH0.
Jump To:

Similar Items

Similar items are close alternatives to F48T12DH0, though they may not be 100% alike.

60W T12 48" 65K Ho/Vho R17D 80 Cri
  • Our Part #: S22940
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S22940
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 30 ($244.50) ·
S22940 - Satco

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.15

Each

QTY:
Each
Add
60W, 48"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Daylightphosphor, 650...
  • Our Part #: F48T12DH0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F48T12/D/HO/25150
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 30 ($322.80) ·
F48T12DH0 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.76

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F48T12DH0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10778 GE Lighting 00043168107785
369843 Halco Lighting Technologies n/a
25150 Osram Sylvania 00046135251504
369843 Philips Lighting 00046677369842
F48DLHO/M Halco Lighting Technologies n/a

* All prices subject to change.

Begin Live Chat