F39WT5841EC0 - *Delisted* 39W T5 36" 41K Mini Bi-Pin 85 Cri

Ge Current, A Daintree Company

  • $7.34 (Each)
  • $7.34 (Each)

  • $293.60 (Per 40)
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
F39WT5841EC0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F39W/T5/841/ECO
Description
*Delisted* 39W T5 36" 41K Mini Bi-Pin 85 Cri
Ge Ecolux®, 39 WTT, 3500 LM, 4100 KV, 85 Cri, 0.625 In Diameter, 33.4 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168467469 / 00043168467469
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.34 (Each)
Standard Packaging
$293.60 (Per 40)
Resources
Images
 
 
F39WT5841EC0 - Small Image
 
F39WT5841EC0 - Large Image
Attachments
 
 
F39WT5841EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
39.0
Material, Color, and Finish
color temperature
4100.0
color rendering index (cri)
85.0
Dimensions and Weight
Diameter
0.625
Length
33.4
Descriptions
Product Type
46746 Fluorescent
extra long description
GEL F39W/T5/841/ECO 46746 FLUORESCE
Description
*DELISTED* 39W T5 36" 41K MINI BI-PIN 85 CRI
Long Description
GE Ecolux®, 39 WTT, 3500 LM, 4100 KV, 85 CRI, 0.625 IN Diameter, 33.4 IN Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Additional Information
Base
Miniature Bi-Pin (G5)
average life
30000.0
lumens
3500.0
Manufacturer Information
Manufacturers Part Number
F39W/T5/841/ECO
Brand
GE Current
GTIN
00043168467469
UPC
043168467469
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.2
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F39WT5841EC0.
Jump To:

Similar Items

Similar items are close alternatives to F39WT5841EC0, though they may not be 100% alike.

39W, T5 Pentron High Output (Ho) Fluorescent Lamp, 4100K Color Temperature, Rare...
  • Our Part #: FP39841H0EC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FP39/841/HO/ECO/20934
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FP39841H0EC0 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to F39WT5841EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
46746 GE Lighting 00043168467469
20190 Osram Sylvania 00046135201905
20934 Osram Sylvania 00046135209345
290254 Philips Lighting 00046677290252

* All prices subject to change.

Begin Live Chat