F32TBX830AEC0 - 32W Triple Biax GX24-Q3 3000K 82CRI Plug In

Ge Traditional Lamps

  • $13.51 (Each)
  • $13.51 (Each)

  • $135.10 (Per 10)
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
F32TBX830AEC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F32TBX/830/A/ECO
Description
32W Triple Biax GX24-Q3 3000K 82CRI Plug In
Ge Ecolux®, 32 WTT, 120 V, 2400 LM, 3000 KV, 82 Cri, 5.5 In Length, GX24Q-3 Base, 17000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168976305 / 00043168976305
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.51 (Each)
Standard Packaging
$135.10 (Per 10)
Resources
Images
 
 
F32TBX830AEC0 - Small Image
 
F32TBX830AEC0 - Large Image
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
120
Wattage
32
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
82.0
Dimensions and Weight
Length
5.5
Descriptions
Product Type
97630 Plug In CFL
extra long description
GEL F32TBX/830/A/ECO 97630 PLUG IN
Description
32W TRIPLE BIAX GX24-Q3 3000K 82CRI PLUG IN
Long Description
GE Ecolux®, 32 WTT, 120 V, 2400 LM, 3000 KV, 82 CRI, 5.5 IN Length, GX24q-3 Base, 17000 HR Average Life
Additional Information
average life
17000
lumens
2400
Base
GX24q-3
Manufacturer Information
Manufacturers Part Number
F32TBX/830/A/ECO
Brand
Ge Traditional Lamps
GTIN
00043168976305
UPC
043168976305
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.26
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F32TBX830AEC0.
Jump To:

Cross Referenced

These items are similar to F32TBX830AEC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
39378 GE Lighting 00043168393782
F32TBX830AECO GE Lighting 00043168976305
20884 Osram Sylvania 00046135208843
CF32DTEIN28W830XLSSECO Osram Sylvania 00046135211065
CF32DTEIN830XLECO Osram Sylvania 00046135213922
PLT32W8304PALTO Philips Lighting 00046677433437

* All prices subject to change.

Begin Live Chat