F25T8SP35EC0 - 25W T8 36" 3500K 78 Cri Bi-Pin Energy Saving

Ge Traditional Lamps

  • $5.73 (Each)
  • $5.73 (Each)

  • $137.52 (Per 24)
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
F25T8SP35EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F25T8/SP35/ECO
Description
25W T8 36" 3500K 78 Cri Bi-Pin Energy Saving
Ge Ecolux®, 25 WTT, 2080 LM, 3500 KV, 78 Cri, 1 In Diameter, 35.78 In Length, Medium Bi-Pin (G13) Base, 30000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168457545 / 00043168457545
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.73 (Each)
Standard Packaging
$137.52 (Per 24)
Resources
Images
 
 
F25T8SP35EC0 - Small Image
 
F25T8SP35EC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
25.0
Material, Color, and Finish
color temperature
3500.0
color rendering index (cri)
78.0
Dimensions and Weight
Diameter
1.0
Length
35.78
Descriptions
Product Type
45754 Fluorescent
Description
25W T8 36" 3500K 78 CRI BI-PIN ENERGY SAVING
Long Description
GE Ecolux®, 25 WTT, 2080 LM, 3500 KV, 78 CRI, 1 IN Diameter, 35.78 IN Length, Medium Bi-Pin (G13) Base, 30000 HR Average Life
extra long description
GEL F25T8/SP35/ECO 45754 FLUORESCEN
Additional Information
lumens
2080.0
average life
30000.0
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F25T8/SP35/ECO
Brand
Ge Traditional Lamps
GTIN
00043168457545
UPC
043168457545
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.35
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F25T8SP35EC0.
Jump To:

Similar Items

Similar items are close alternatives to F25T8SP35EC0, though they may not be 100% alike.

OBS21941 25W, 36" Mol, T8 Octron Fluorescent Lamp, 3500K Color Temperature, Rare...
  • Our Part #: F025735EC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FO25/735/ECO/21941
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 30 ($119.70) ·
F025735EC0 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3.99

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F25T8SP35EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
45754 GE Lighting 00043168457545
F25T12SP35ECO GE Lighting 00043168800679
21941 Osram Sylvania 00046135219412

* All prices subject to change.

Begin Live Chat