90PARH1500FL25TP - *Delisted* 80W Hal PAR38 In/Outdr FLD

Tungsram

  • $12.10 (Each)
  • $12.10 (Each)

  • $72.60 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
90PARH1500FL25TP
Manufacturer
Tungsram
Manufacturer's Part Number
90PARH1500FL25TP
Description
*Delisted* 80W Hal PAR38 In/Outdr FLD
Ge Energy-Efficient Halogen 80 Watt PAR38 Floodlight 1-Pack
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Halogen Parabolic Reflector Pa Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168627061 / 00043168627061
Weight per unit
1.0799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.10 (Each)
Standard Packaging
$72.60 (Per 6)
Resources
Images
 
 
90PARH1500FL25TP - Small Image
 
90PARH1500FL25TP - Large Image
Attachments
 
 
90PARH1500FL25TP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
80 WTT
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color rendering index (cri)
100 W
color temperature
2900.0 KV
Dimensions and Weight
Diameter
4.75 in
Length
78211667301
Descriptions
Description
90W HAL PAR38 IN/OUTDR FLD
Product Type
62706 Pars and Halogen
extra long description
GEL 80PARH1100FL30TP 62706 PARS AND
Long Description
GE energy-efficient halogen 80 watt PAR38 floodlight 1-pack
Additional Information
lumens
1.79k lm
average life
1500.0 HR
beam angle
30 W
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
90PARH1500FL25TP
Brand
G.E. Lighting (Lampblst)
sub brand
GE energy-efficient halogen
GTIN
00043168627061
UPC
043168627061
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Availability
Status
Inactive
Packaging
Weight per each
1.0799
Carton
1
Package
6
Uses, Certifications, and Standards
Application
VWP-2-BR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 90PARH1500FL25TP.
Jump To:

Similar Items

Similar items are close alternatives to 90PARH1500FL25TP, though they may not be 100% alike.

OBS16748 Tungsten Halogen PAR38 Reflector Lamp 80WATT 120VOLT Medium Skirted Bas...
  • Our Part #: 80PAR38HALSNFL25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 16748
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 10 ($129.90) ·
80PAR38HALSNFL25 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat