75ARS130PK6 - *Delisted* 75W 130V Rough Service Proline Incan

Ge Current, A Daintree Company

  • $1.67 (Each)
  • $1.67 (Each)

  • $10.02 (Per 6)
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
75ARS130PK6
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
75A/RS/130-PK6
Description
*Delisted* 75W 130V Rough Service Proline Incan
A-Line Incandescent Lamp, 740 LM Brightness (Lumens), 75 W, 130 V, Inside Frost, C-7A Filament, 2000 H Average Life, E26 Medium Screw Base, Non Dimmable, 1.25 In Diameter, 4.43 In Length, 0.11 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168725309 / 00043168725309
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.67 (Each)
Standard Packaging
$10.02 (Per 6)
Resources
Images
 
 
75ARS130PK6 - Small Image
 
75ARS130PK6 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
130
Wattage
75
Material, Color, and Finish
Finish
Inside Frost
Base Type
E26 Medium Screw
Color
INSIDE FROST
Dimensions and Weight
Length
4.43 in
Diameter
1.25
Descriptions
extra long description
GEL 75A/RS/130-PK6 72530 INCANDESCE
Product Type
A-Line Incandescent Lamp
Long Description
A-Line Incandescent Lamp, 740 lm Brightness (Lumens), 75 W, 130 V, Inside Frost, C-7A Filament, 2000 h Average Life, E26 Medium Screw Base, Non Dimmable, 1.25 in Diameter, 4.43 in Length, 0.11 lb
Short Description
A-Line Incandescent Lamp, C-7A, 740 lm, 75W, 130V
Description
*DELISTED* 75W 130V ROUGH SERVICE PROLINE INCAN
Additional Information
Brightness (Lumens)
740 lm
Filament Type
C-7A
average life
2000 h
package quantity
6 CA
lumens
740
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
75A/RS/130-PK6
Brand
GE Current
GTIN
00043168725309
UPC
043168725309
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Weight
0.11 lb
Weight per each
0.11
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Rough Service
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 75ARS130PK6.
Jump To:

Cross Referenced

These items are similar to 75ARS130PK6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
72530 GE Lighting 00043168725309
12528 Osram Sylvania 00046135125287
12579 Osram Sylvania 00046135125799
12586 Osram Sylvania 00046135125867
13001 Osram Sylvania 00046135130014
13022 Osram Sylvania 00046135130229
204701 Philips Lighting 00046677104061
293605 Philips Lighting 00046677293604

* All prices subject to change.

Begin Live Chat