THQL2160 - 2P 60A 120/240 Plug-In Circuit Breaker

Ge

  • $116.34 (Each)
  • $116.34 (Each)
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
THQL2160
Manufacturer
Ge
Manufacturer's Part Number
THQL2160
Description
2P 60A 120/240 Plug-In Circuit Breaker
THQL 2 Pole 120/240V 10K Ic 60 Amp
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164048483 / 00783164048483
Weight per unit
680 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.34 (Each)
Resources
Images
 
 
THQL2160 - Small Image
 
THQL2160 - Large Image
 
THQL2160 - Large Image
 
THQL2160 - Large Image
 
THQL2160 - Large Image
 
THQL2160 - Large Image
360 Images
 
 
THQL2160 - 360 Image
Attachments
 
 
THQL2160 - Specification Sheet
Other Links
 
 
THQL2160 - Other
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
240 V
interrupt rating
10kA@120 Vac / 10kA@120/240 Vac
Poles
2
amperage rating
60
Descriptions
Description
2P 60A 120/240 PLUG-IN CIRCUIT BREAKER
Product Type
THQL 2 Pole 120/240V 10K Ic 60 Amp
extra long description
GE THQL2160 THQL 2 POLE 120/240V 10
Long Description
THQL 2 POLE 120/240V 10K IC 60 AMP
Special Features
Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. The THQL2160 breaker features 2 poles, an amper
Additional Information
Load Rating
HACR
Trip Type
LI
trip range
Non-Interchangeable
frame
Q-Line
Manufacturer Information
Manufacturers Part Number
THQL2160
Brand
GE
GTIN
00783164048483
UPC
783164048483
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Packaging
Weight per each
680
Carton
1
Uses, Certifications, and Standards
standard
E11592
Application
Thermal Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of THQL2160.
Jump To:

Cross Referenced

These items are similar to THQL2160 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH260 Eaton 00782113101873
CHQ260 Eaton 00782113010977
THQL2160 GENERAL ELECTRIC 00783164048483
QO260 Schneider Electric 00785901400561
D260 Siemens 00783643253421
CUHCH260 Eaton n/a
CUHCHQ260 Eaton n/a
1D315 WW GRAINGER n/a
PCB280 ITE n/a
Q270 ITE n/a
Q280 Siemens 00783643156746

* All prices subject to change.

Begin Live Chat