THQL2130 - 2P 30A 120/240V Plug-In Circuit Breaker

Ge

  • $108.96 (Each)
  • $108.96 (Each)
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
THQL2130
Manufacturer
Ge
Manufacturer's Part Number
THQL2130
Description
2P 30A 120/240V Plug-In Circuit Breaker
THQL 2 Pole 120/240V 10K Ic 30 Amp
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164012927 / 00783164012927
Weight per unit
650 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.96 (Each)
Resources
Images
 
 
THQL2130 - Large Image
 
THQL2130 - Small Image
 
THQL2130 - Large Image
 
THQL2130 - Large Image
 
THQL2130 - Large Image
 
THQL2130 - Large Image
 
THQL2130 - Large Image
360 Images
 
 
THQL2130 - 360 Image
Attachments
 
 
THQL2130 - Specification Sheet
Other Links
 
 
THQL2130 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
interrupt rating
10kA@120 Vac / 10kA@120/240 Vac
Voltage Rating
240 V
amperage rating
30
Descriptions
Description
2P 30A 120/240V PLUG-IN CIRCUIT BREAKER
Product Type
THQL 2 Pole 120/240V 10K Ic 30 Amp
extra long description
GE THQL2130 THQL 2 POLE 120/240V 10
Long Description
THQL 2 POLE 120/240V 10K IC 30 AMP
Special Features
Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. The THQL2130 breaker features 2 poles, an ampere
Additional Information
Load Rating
HACR
Trip Type
LI
trip range
Non-Interchangeable
frame
Q-Line
Manufacturer Information
Manufacturers Part Number
THQL2130
Brand
GE
GTIN
00783164012927
UPC
783164012927
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
650
Carton
1
Uses, Certifications, and Standards
standard
E11592
Application
Thermal Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of THQL2130.
Jump To:

Cross Referenced

These items are similar to THQL2130 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR230 Eaton 00786676362955
BRH230 Eaton 00786676373609
CHQ230 Eaton 00782113010922
CL230 Eaton 00786676011655
CUHBR230 Eaton n/a
GTHQL2130 GENERAL ELECTRIC n/a
THQL2130 GENERAL ELECTRIC 00783164012927
1D354 WW GRAINGER n/a
PCB240 ITE n/a
Q235 ITE n/a
HOM230 Schneider Electric 00785901065296
HOM230CP Schneider Electric n/a
ECB230 Siemens n/a
Q240 Siemens 00783643148635
MP230 Thomas & Betts n/a
TBB230 Thomas & Betts n/a
BR230R Westinghouse n/a

* All prices subject to change.

Begin Live Chat