THQL2120 - 2P 20A 120/240V Plug-In Circuit Breaker

Ge

  • $105.37 (Each)
  • $105.37 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
THQL2120
Manufacturer
Ge
Manufacturer's Part Number
THQL2120
Description
2P 20A 120/240V Plug-In Circuit Breaker
THQL 2 Pole 120/240V 10K Ic 20 Amp
Slang Terms

Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164012910 / 00783164012910
Weight per unit
650 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.37 (Each)
Resources
Images
 
 
THQL2120 - Small Image
 
THQL2120 - Large Image
 
THQL2120 - Large Image
 
THQL2120 - Large Image
 
THQL2120 - Large Image
 
THQL2120 - Large Image
360 Images
 
 
THQL2120 - 360 Image
Attachments
 
 
THQL2120 - Specification Sheet
Other Links
 
 
THQL2120 - Other
Features
interrupt rating
10kA@120 Vac / 10kA@120/240 Vac
Poles
2
amperage rating
20
Voltage Rating
240 V
Descriptions
Description
2P 20A 120/240V PLUG-IN CIRCUIT BREAKER
Product Type
THQL 2 Pole 120/240V 10K Ic 20 Amp
extra long description
GE THQL2120 THQL 2 POLE 120/240V 10
Special Features
Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. The THQL2120 breaker features 2 poles, an ampere
Long Description
THQL 2 POLE 120/240V 10K IC 20 AMP
Additional Information
Load Rating
HACR
Trip Type
LI
trip range
Non-Interchangeable
frame
Q-Line
Manufacturer Information
Manufacturers Part Number
THQL2120
Brand
GE
GTIN
00783164012910
UPC
783164012910
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
650
Carton
1
Uses, Certifications, and Standards
standard
E11592
Application
Thermal Magnetic
You must have an account to view stock levels
These alternate items can be purchased instead of THQL2120.
Jump To:

Lower Cost Alternatives

These alternatives to THQL2120 are priced for value and offer basic funtionality.

1P 20A 240V 1" Plug In Breaker
  • Our Part #: THQL2120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: TPS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
THQL2120 - Breakers Unlimited

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to THQL2120 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH220 Eaton 00782113101767
CUHCH220 Eaton n/a
CUHCHQ220 Eaton n/a
HQP2020 Eaton 00786679343906
GTHQP220 GENERAL ELECTRIC n/a
THQL2120 GENERAL ELECTRIC 00783164012910
THQL22020 GENERAL ELECTRIC 00783164012965
THQP220 GENERAL ELECTRIC 00783164085723
1D301 WW GRAINGER n/a
PCB230 ITE n/a
Q225 ITE n/a
QO220 Schneider Electric 00785901400363
D215 Siemens 00783643318748
D220 Siemens 00783643244429
Q230 Siemens 00783643148383

* All prices subject to change.