THQB2130 - 2P30A 120/240 Bolt-On Circuit Breaker

Ge

  • $121.00 (Each)
  • $121.00 (Each)
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
THQB2130
Manufacturer
Ge
Manufacturer's Part Number
THQB2130
Description
2P30A 120/240 Bolt-On Circuit Breaker
Q-Line Miniature Circuit Breaker, 30 A, Non-Interchangeable Tripping Mechanism, Load Lug Terminal, Bolt-On, 120/240 V Ac, #14 to #8 Awg (Copper)/#12 to #8 Awg (Aluminum) Wire Size, 2-63/64 In Overall Depth, 3-9/32 In Overall Height, 2 In Overall Width, 0.63 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
783164012255 / 00783164012255
Weight per unit
630 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.00 (Each)
Resources
Images
 
 
THQB2130 - Small Image
 
THQB2130 - Large Image
 
THQB2130 - Large Image
 
THQB2130 - Large Image
 
THQB2130 - Large Image
 
THQB2130 - Large Image
 
THQB2130 - Large Image
 
THQB2130 - Large Image
 
THQB2130 - Large Image
360 Images
 
 
THQB2130 - 360 Image
Attachments
 
 
THQB2130 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
interrupt rating
10 kAIC
Voltage Rating
120/240 V ac
Wire Size
#14 to #8 AWG (Copper)/#12 to #8 AWG (Aluminum)
Descriptions
Product Type
Q-Line Miniature Circuit Breaker
Long Description
Q-Line Miniature Circuit Breaker, 30 A, Non-Interchangeable Tripping Mechanism, Load Lug Terminal, Bolt-On, 120/240 V ac, #14 to #8 AWG (Copper)/#12 to #8 AWG (Aluminum) Wire Size, 2-63/64 in Overall Depth, 3-9/32 in Overall Height, 2 in Overall Width, 0.63 lb
Features
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Short Description
2P Q-Line Miniature Circuit Breaker, 30 A, 120/240 VAC
Description
2P30A 120/240 BOLT-ON CIRCUIT BREAKER
extra long description
GE THQB2130 THQB MCB 30A 10kA 2P 12
Special Features
30 Amp Double Pole Bolt-On Breaker<br><br>-Bolt to the bus connections of Load Centers and Lighting Panels<br/>-UL listed HACR (heating, air conditioning and refrigeration).<br/>-Internal Common Trip<br><br>Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature
Additional Information
circuit breaker type
Q-Line Miniature Circuit Breaker
Tripping Mechanism
Non-Interchangeable
Terminal Connection Type
Load Lug
Mounting Type
Bolt-On
Frame Size
Q-Line
Overall Depth
2-63/64 in
Overall Height
3-9/32 in
Overall Width
2 in
for use with
AQ Series Panelboard
Standards Met
UL Listed;MA Standards
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
THQB2130
Brand
GED
GTIN
00783164012255
UPC
783164012255
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Packaging
Weight
0.63 lb
Weight per each
630