AQU1426RCXAXT1B4 - Aqu1426rcxaxt1b4

Ge

  • $2145.43 (Each)
  • $2,145.43 (Each)
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
AQU1426RCXAXT1B4
Manufacturer
Ge
Manufacturer's Part Number
AQU1426RCXAXT1B4
Description
Aqu1426rcxaxt1b4
Reliagear Pro-Stock Panelboards Offer A Symmetrical Design For Top or Bottom Feed With Main Breaker or Main Lugs. With A Reversible Interior, There Is No Need to Specify Top or Bottom Feed. Modular Kits Are Available From Inventory For Immediate Availability to Your Customers In Over 1, 500 Panel Designs. Main Bus Ratings Of 250 A and 400 A Main Breaker; 225 A, 400 A and 600A Main Lug Available.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121103 - Panelboards
UPC/GTIN
783175120239 / 00783175120239
Weight per unit
62000 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,145.43 (Each)
Resources
Images
 
 
AQU1426RCXAXT1B4 - Large Image
 
AQU1426RCXAXT1B4 - Large Image
 
AQU1426RCXAXT1B4 - Large Image
 
AQU1426RCXAXT1B4 - Large Image
 
AQU1426RCXAXT1B4 - Large Image
 
AQU1426RCXAXT1B4 - Large Image
 
AQU1426RCXAXT1B4 - Small Image
Attachments
 
 
AQU1426RCXAXT1B4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
240V
Dimensions and Weight
Size
76
Descriptions
extra long description
GE AQU1426RCXAXT1B4 PRO-STK 240V 1P
Description
AQU1426RCXAXT1B4
Product Type
Pro-STK 240V 1PH 600A FT 42CR Cu
Long Description
ReliaGear Pro-Stock panelboards offer a symmetrical design for top or bottom feed with main breaker or main lugs. With a reversible interior, there is no need to specify top or bottom feed. Modular kits are available from inventory for immediate availability to your customers in over 1,500 panel designs. Main bus ratings of 250 A and 400 A main breaker; 225 A, 400 A and 600A main lug available.
Special Features
ReliaGear Pro-Stock panelboards offer a symmetrical design for top or bottom feed with main breaker or main lugs. With a reversible interior, there is no need to specify top or bottom feed. Modular kits are available from inventory for immediate availability to your customers in over 1,500 panel designs. Main bus ratings of 250 A and 400 A main breaker; 225 A, 400 A and 600A main lug available.
Manufacturer Information
Brand
GE
Manufacturers Part Number
AQU1426RCXAXT1B4
GTIN
00783175120239
UPC
783175120239
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
62000
Carton
1
Uses, Certifications, and Standards
Application
Electrical distribution and Control
Mounting
Yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat