UBIP2020 - Circuit Breaker Type Ubip. 1-Pole Twin 20A/20a

Connecticut Electric

  • $72.02 (Each)
  • $72.02 (Each)
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
UBIP2020
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBIP2020
Description
Circuit Breaker Type Ubip. 1-Pole Twin 20A/20a
Connecticut Electric Replacement Circuit Breaker For Pushmatic Circuit Breakers. Classified For Use In Pushmatic and Bulldog Load Centers. Etl Listed. 10, 000 Aic. 1-Pole Twin, 20A/20a
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Duplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925031119 / 00094925031119
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.02 (Each)
Resources
Images
 
 
UBIP2020 - Small Image
 
UBIP2020 - Large Image
Attachments
 
 
UBIP2020 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10000
Voltage Rating
120
amperage rating
20/20
connection
Bolt On
Material
DMC
actuator
Handle
Poles
TWIN
Dimensions and Weight
Length
1.84
Width
1.5
Height
2.92
Descriptions
Description
CIRCUIT BREAKER TYPE UBIP. 1-POLE TWIN 20A/20A
Product Type
Pushmatic Replacement 1P Twin 20/20A CB
extra long description
CON UBIP2020 PUSHMATIC REPLACEMENT
Short Description
UBI P BOLT ON TANDEM 20/20A
Long Description
Connecticut Electric replacement circuit breaker for Pushmatic circuit breakers. Classified for use in Pushmatic and Bulldog load centers. ETL Listed. 10,000 AIC. 1-pole Twin, 20A/20A
Special Features
The only newly manufactured and Listed replacements available
Additional Information
Load Rating
1
trip range
None
Trip Type
Thermal
Manufacturer Information
Brand
Connecticut Electric
Manufacturers Part Number
UBIP2020
GTIN
00094925031119
UPC
094925031119
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
UBIP TYPE P TWIN REPLACEMENT
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Operating Temperature
40
Frequency Rating
50/60
Enclosure
Appropriate OEM Panelboard i.e. Pushmatic
Application
Bolt-On for use in Pushmatic and Bulldog Load Centers
environmental conditions
Determined by panel for product
standard
ETL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UBIP2020.
Jump To:

Similar Items

Similar items are close alternatives to UBIP2020, though they may not be 100% alike.

2POLE 20AMP Twin
  • Our Part #: UBIP2020
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: TPS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($122.19) ·
UBIP2020 - Breakers Unlimited

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$122.19

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat