373 - 600A TRMS Ac Clamp Meter

Fluke

  • $391.68 (Each)
  • $391.68 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
373
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE373
Description
600A TRMS Ac Clamp Meter
Ac Clamp Meter, 2% ±5 Digits (48 – 62 HZ) (Ac Current);1.0% ±5 Digits (48 – 62 HZ) (Ac Voltage);1% ±5 Digits (DC Voltage);1% ±5 Digits (Resistance);1.9% ±2 Digits (Capacitance) Accuracy, 48 to 62 HZ, Alkaline, 600 A, 600 V Ac/DC, Battery Powered, 45 MM Height, 232 MM Length, 85 MM Width, 370 G, Backlight Display, -10 °C Operating Temperature, +50 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
095969557832 / 00095969557832
Weight per unit
1.7637 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$391.68 (Each)
Resources
Images
 
 
373 - Small Image
 
373 - Large Image
 
373 - Large Image
 
373 - Large Image
Specifications Sheets
 
 
373 - Specification Sheet
Attachments
 
 
373 - Specification Sheet
Brochures
 
 
373 - Brochure
Other Links
 
 
373 - Other
 
373 - Other
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
600 V ac/dc
amperage rating
600
Dimensions and Weight
Height
45 mm
Length
232 mm
Width
85 mm
Descriptions
Description
600A TRMS AC CLAMP METER
Short Description
AC Clamp Meter, 600 VAC/dc, 600 A
Product Type
AC Clamp Meter
Long Description
AC Clamp Meter, 2% ±5 Digits (48 – 62 Hz) (AC Current);1.0% ±5 Digits (48 – 62 Hz) (AC Voltage);1% ±5 Digits (DC Voltage);1% ±5 Digits (Resistance);1.9% ±2 Digits (Capacitance) Accuracy, 48 to 62 Hz, Alkaline, 600 A, 600 V ac/dc, Battery Powered, 45 mm Height, 232 mm Length, 85 mm Width, 370 g, Backlight Display, -10 °C Operating Temperature, +50 °C Operating Temperature
Features
Fluke 373 True-RMS AC Clamp Meter is a great choice for AC-only current measurement situations. Featuring True RMS AC voltage and current measurements you can measure AC current to 600 A and AC voltage to 600V. The 373 also measures DC voltage to 600 V and resistance to 6000 .To make it even easier to use, the large, easy-to-read backlit display provides better visibility in dimly lit conditions. And the 373 automatically sets the correct measurement range based on the voltage present when you power up, s
extra long description
FLK FLUKE-373 600A TRMS AC CLP M
Additional Information
Accuracy
2% ±5 Digits (48 – 62 Hz) (AC Current);1.0% ±5 Digits (48 – 62 Hz) (AC Voltage);1% ±5 Digits (DC Voltage);1% ±5 Digits (Resistance);1.9% ±2 Digits (Capacitance)
Battery Chemistry Type
Alkaline
ac current
600 A
includes
Large Backlit Display
Power Source
Battery
Display Type
Backlight
Standards Met
CSA Certified (Canada and US);CE Certified;TUV
Minimum Operating Temperature
-10 °C
Maximum Operating Temperature
+50 °C
package quantity
1 ct
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLUKE373
GTIN
00095969557832
UPC
095969557832
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight
370 g
Weight per each
1.7637
Carton
1
Uses, Certifications, and Standards
Frequency Rating
48 to 62 Hz
Enclosure
Hard plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat