179ESFP - TRMS Multimeter W/Backlight & Temp

Fluke

  • $561.22 (Each)
  • $561.22 (Each)

  • $2,806.10 (Per 5)
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
179ESFP
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-179-ESFP
Description
TRMS Multimeter W/Backlight & Temp
I Want No Other Meter In My Toolkit. With Its Precision, Reliability, and Ease Of Use, The Fluke 179 True-RMS Digital Multimeter Is The Preferred Solution For Professional Technicians Around The World. With All The Features You Need to Troubleshoot and Repair In Electrical and Electronic Systems, The Fluke 179 Also Offers A Digital Display With Analog Bar Graph and Built-In Temperature Measurements. Works When You Need It, Where You Need It. You Can Trust The Fluke 179 to Get The Job Done In All Of The Mes
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
095969095204 / 00095969095204
Weight per unit
1.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$561.22 (Each)
Standard Packaging
$2,806.10 (Per 5)
Resources
Other Links
 
 
179ESFP - Other
Attachments
 
 
179ESFP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10
Voltage Rating
1k
Descriptions
Product Type
TRMS Ukntim W/BCKLGHT&Temp Eng SP FR Por
Description
TRMS MULTIMETER W/BACKLIGHT & TEMP
extra long description
FLK FLUKE-179-ESFP TRMS UKNTIM W/BC
Long Description
I Want No Other Meter in My Toolkit. With its precision, reliability, and ease of use, the Fluke 179 True-rms Digital Multimeter is the preferred solution for professional technicians around the world. With all the features you need to troubleshoot and repair in electrical and electronic systems, the Fluke 179 also offers a digital display with analog bar graph and built-in temperature measurements. Works When You Need It, Where You Need It. You can trust the Fluke 179 to get the job done in all of the mes
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLUKE-179-ESFP
GTIN
00095969095204
UPC
095969095204
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
1.59
Carton
1
Package
5
Uses, Certifications, and Standards
Frequency Rating
100k
Enclosure
Hard plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat