BPW851572DWAW - 72" DW Triaire Custom Blade Set

Fanimation

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BPW851572DWAW
Manufacturer
Fanimation
Manufacturer's Part Number
BPW8515-72DWAW
Description
72" DW Triaire Custom Blade Set
The Triaire Custom By Fanimation Fits Any Style In Any Location. With Eight Different Blade Sweeps, You Can Create The Triaire Custom That Fits Your Space. This 3 Blade Set Is Available In Black, Dark Walnut, Matte White, Silver and Weathered Wood Finishes. Wet Rated For Indoor and Outdoor Use
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
840506084308 / 00840506084308
Weight per unit
6.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BPW851572DWAW - Small Image
 
BPW851572DWAW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Description
72" DW TRIAIRE CUSTOM BLADE SET
Long Description
The TriAire Custom by Fanimation fits any style in any location. With eight different blade sweeps, you can create the TriAire Custom that fits your space. This 3 blade set is available in Black, Dark Walnut, Matte White, Silver and Weathered Wood finishes. Wet Rated for indoor and outdoor use
Product Type
Blade Set
Additional Information
Category
Fans
Safety Rating
Wet
Manufacturer Information
Brand
Fanimation
Manufacturers Part Number
BPW8515-72DWAW
GTIN
00840506084308
UPC
840506084308
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Blades
Packaging
Weight per each
6.01
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat