35001230 - Vibratone Horn 12VAC - C

Federal Signal

  • $208.91 (Each)
  • $208.91 (Each)
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
35001230
Manufacturer
Federal Signal
Manufacturer's Part Number
350-012-30
Description
Vibratone Horn 12VAC - C
Vibratone Horn, Ul and Cul, 12VAC, Gray
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
46171602 - Safety horns
UPC/GTIN
782979205104 / 00782979205104
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$208.91 (Each)
Resources
Images
 
 
35001230 - Small Image
 
35001230 - Large Image
360 Images
 
 
35001230 - 360 Image
Other Links
 
 
35001230 - Other
 
35001230 - Other
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
Zinc Die-Cast Housing
Material, Color, and Finish
Color
Gray
Descriptions
Description
VIBRATONE HORN 12VAC - C
extra long description
FED-SIG 350-012-30 VIBRATONE HORN 1
Product Type
Vibratone Horn 12vac
Long Description
Vibratone Horn, UL and cUL, 12VAC, Gray
Special Features
Coded Or Sustained Tones
Additional Information
Operating Current
0.90
Operating Voltage
12VAC 50-60Hz
dimensions
4.06 H x 4.06 W x 2.19 D
Manufacturer Information
Manufacturers Part Number
350-012-30
Brand
Federal Signal
GTIN
00782979205104
UPC
782979205104
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
Horn
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-65 to 150
Application
Indoor/Outdoor
Mounting
Panel/Surface
Enclosure
Type 4X
standard
UL Listed/cUL Listed/CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 35001230.
Jump To:

Cross Referenced

These items are similar to 35001230 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
870P-E5 Edwards Signaling 00782640600009
874-E5 Edwards Signaling 00782640262184
876-E5 Edwards Signaling 00782640262788
350-012-30 Federal Signal 00782979205104

* All prices subject to change.

Begin Live Chat