TWR270LA - Recp TR WR Duplex 15A 125V 2P3W STR La

Eaton

  • $3.32 (Each)
  • $3.32 (Each)

  • $33.20 (Per 10)
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
TWR270LA
Manufacturer
Eaton
Manufacturer's Part Number
TWR270LA
Description
Recp TR WR Duplex 15A 125V 2P3W STR La
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.30 In Length, 0.69 In Width, 4.190 In Height, Thermoplastic, Light Almond, Tamper Resistant, Weather Resistant, Impact Resistant, 0.1200 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664673665 / 00032664673665
Weight per unit
0.145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.32 (Each)
Carton
$33.20 (Per 10)
Resources
Images
 
 
TWR270LA - Small Image
 
TWR270LA - Large Image
 
TWR270LA - Large Image
 
TWR270LA - Large Image
 
TWR270LA - Large Image
 
TWR270LA - Video
Attachments
 
 
TWR270LA - Specification Sheet
Brochures
 
 
TWR270LA - Brochure
Other Links
 
 
TWR270LA - Other
 
TWR270LA - Other
 
TWR270LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125 V
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Length
1.30 in
Width
0.69 in
Height
4.190 in
Descriptions
Description
RECP TR WR DUPLEX 15A 125V 2P3W STR LA
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.30 in Length, 0.69 in Width, 4.190 in Height, ThermoPlastic, Light Almond, Tamper Resistant, Weather Resistant, Impact Resistant, 0.1200 lb
Features
Weather Resistant Receptacle. Provides compliance with 2011 NEC Article 406.9 that states that all receptacles installed in wet and damp locations must be weather resistant. “WR” designations provide visual identification. Weather Resistant Receptacles offer protection from rain, snow, ice, moisture, and humidity when properly installed in an approved weather protective or while-in-use cover. Weather resistant receptacles are for use in any residential or commercial outdoor location. Designed with enhanced
Short Description
15 A, 125 V, Duplex Receptacle, Light Almond, TR, WR
Special Features
Standard Grade;Wiring Type Side Wire and Push Wire
extra long description
EWD TWR270LA Recp TR WR Duplex 15A
Additional Information
Receptacle Type
Duplex
Resistance Properties
Tamper Resistant;Weather Resistant;Impact Resistant
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
package quantity
1 CT;10 PK
Standards Met
UL Listed;cULus Listed to UL 498 File no. E15058;NOM 426
Made in USA
yes
dimensions
1.3100 IN X 0.6900 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TWR270LA
GTIN
00032664673665
UPC
032664673665
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential Grade
Packaging
Weight
0.1200 lb
Weight per each
0.145
Carton
10
Uses, Certifications, and Standards
Application
Commercial;Residential;Indoor;Outdoor
nema rating
5-15R
standard
cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TWR270LA.
Jump To:

Similar Items

Similar items are close alternatives to TWR270LA, though they may not be 100% alike.

Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg ...
  • Our Part #: 3232TRWRLA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3232TRWRLA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($36.31) · 200 ($726.24) ·
3232TRWRLA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.63

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TWR270LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TWR270LA Eaton Wiring Devices 00032664673665
3232TRWRLA Legrand Pass & Seymour 00785007241761

* All prices subject to change.

Begin Live Chat