TRSGFA20W - Gfci Audible TR ST Duplex 20A 125V WH

Eaton

  • $27.83 (Each)
  • $27.83 (Each)

  • $278.30 (Per 10)
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
TRSGFA20W
Manufacturer
Eaton
Manufacturer's Part Number
TRSGFA20W
Description
Gfci Audible TR ST Duplex 20A 125V WH
Eaton Gfci Receptacle, Audible Alarm, Tamper Resistant, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, White, Brass, Receptacle, Tamper Resistant, Polycarbonate, 5-20R, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
032664748141 / 00032664748141
Weight per unit
0.401 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.83 (Each)
Standard Packaging
$278.30 (Per 10)
Resources
Images
 
 
TRSGFA20W - Small Image
 
TRSGFA20W - Large Image
Attachments
 
 
TRSGFA20W - Specification Sheet
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
125
amperage rating
20
Descriptions
Product Type
Gfci Audible TR ST Duplex 20A 125V WH
extra long description
EWD TRSGFA20W GFCI Audible TR ST Du
Features
Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are circuit interrupters designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Further, they prevent re-setting if, once tripped, the ground fault renders the device no longer functional. Eaton GFCIs are tested to the highest standards and provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, including ho
Description
GFCI AUDIBLE TR ST DUPLEX 20A 125V WH
Long Description
Eaton GFCI receptacle,Audible alarm,Tamper resistant,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,White,Brass,Receptacle,Tamper resistant,Polycarbonate,5-20R,Two-pole, three-wire, grounding
Special Features
20a GFCI
Additional Information
dimensions
2.8130 IN X 2.0080 IN X 4.6250 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TRSGFA20W
sub brand
Eaton Wiring Devices
GTIN
00032664748141
UPC
032664748141
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
GFCI receptacle
Packaging
Weight per each
0.401
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
environmental conditions
Tamper resistant
standard
NOM,UL Listed,cULus Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat