TRCR20LA - Rec TR Dup 20A 125V 2P3W Swire STR La

Eaton

  • $4.37 (Each)
  • $4.37 (Each)

  • $43.70 (Per 10)

  • $437.00 (Per 100)
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
TRCR20LA
Manufacturer
Eaton
Manufacturer's Part Number
TRCR20LA
Description
Rec TR Dup 20A 125V 2P3W Swire STR La
Eaton Commercial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Side Wire, Light Almond, Brass, Impact-Resistant Nylon Face, PVC Body, 5-20R, Duplex, Screw, PVC, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664722806 / 00032664722806
Weight per unit
0.154 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.37 (Each)
Carton
$43.70 (Per 10)
Standard Packaging
$437.00 (Per 100)
Resources
Images
 
 
TRCR20LA - Small Image
 
TRCR20LA - Large Image
 
TRCR20LA - Large Image
 
TRCR20LA - Large Image
 
TRCR20LA - Large Image
 
TRCR20LA - Large Image
 
TRCR20LA - Large Image
 
TRCR20LA - Large Image
 
TRCR20LA - Large Image
 
TRCR20LA - Large Image
 
TRCR20LA - Large Image
 
TRCR20LA - Video
Attachments
 
 
TRCR20LA - Specification Sheet
Other Links
 
 
TRCR20LA - Other
 
TRCR20LA - Other
 
TRCR20LA - Other
 
TRCR20LA - Other
 
TRCR20LA - Other
 
TRCR20LA - Other
 
TRCR20LA - Other
 
TRCR20LA - Other
 
TRCR20LA - Other
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
REC TR DUP 20A 125V 2P3W SWIRE STR LA
Product Type
Rec TR Dup 20A 125V 2P3W Swire STR La
extra long description
EWD TRCR20LA Rec TR Dup 20A 125V 2P
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Light almond, Brass, Impact-resistant nylon face, PVC body, 5-20R, Duplex, Screw, PVC, Core pack
Special Features
Commercial Grade
Additional Information
media
Yes
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TRCR20LA
GTIN
00032664722806
UPC
032664722806
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight per each
0.154
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TRCR20LA.
Jump To:

Cross Referenced

These items are similar to TRCR20LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CRS20LATR Bryant Electric 00781786144071
TRCR20LA Eaton Wiring Devices 00032664722806
CR20LATR Hubbell Wiring Device-Kellems 00783585144313
TR20LA Legrand Pass & Seymour 00785007241617

* All prices subject to change.

Begin Live Chat