TR8300W - Recp HG TR Dup 20A 125V 2P3W STR B&S WH

Eaton

  • $17.22 (Each)
  • $17.22 (Each)

  • $172.20 (Per 10)

  • $861.00 (Per 50)
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
TR8300W
Manufacturer
Eaton
Manufacturer's Part Number
TR8300W
Description
Recp HG TR Dup 20A 125V 2P3W STR B&S WH
Eaton Arrow Hart Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 20A, Healthcare, Flush, 125V, Back and Side, White, Brass, Impact-Resistant Nylon Face, PVC Body, 5-20R, Duplex, Screw, Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664554643 / 00032664554643
Weight per unit
0.247 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.22 (Each)
Carton
$172.20 (Per 10)
Standard Packaging
$861.00 (Per 50)
Resources
Images
 
 
TR8300W - Large Image
 
TR8300W - Large Image
 
TR8300W - Large Image
 
TR8300W - Video
Attachments
 
 
TR8300W - Specification Sheet
Other Links
 
 
TR8300W - Other
 
TR8300W - Other
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
Recp HG TR Dup 20A 125V 2P3W STR B&S WH
Description
RECP HG TR DUP 20A 125V 2P3W STR B&S WH
extra long description
EWD TR8300W Recp HG TR Dup 20A 125V
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton Arrow Hart heavy-duty hospital grade duplex receptacle, #14-10 AWG, 20A, Healthcare, Flush, 125V, Back and side, White, Brass, Impact-resistant nylon face, PVC body, 5-20R, Duplex, Screw, Nylon, Core pack
Special Features
Hospital Grade
Additional Information
media
Yes
dimensions
1.3000 IN X 0.8400 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR8300W
GTIN
00032664554643
UPC
032664554643
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Heavy-duty hospital grade
Packaging
Weight per each
0.247
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed,Federal Specification Classification W-C-596F,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR8300W.
Jump To:

Similar Items

Similar items are close alternatives to TR8300W, though they may not be 100% alike.

20A 125V Hospital Grade Tamper-Resistant Compact Outlet White
  • Our Part #: TR8300HW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR8300HW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($171.90) · 100 ($1,719.00) ·
TR8300HW - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.19

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TR8300W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRY8300WTR Bryant Electric 00781786005846
TR8300W Eaton Wiring Devices 00032664554643
HBL8300SGWA Hubbell Wiring Device-Kellems 00783585152318
8300-SGW Leviton 00078477057193
TR63HW Legrand Pass & Seymour 00785007145182

* All prices subject to change.

Begin Live Chat