TR5260WSSPL - Surge Recp TR 15A 125V Led WH

Eaton

  • $40.96 (Each)
  • $40.96 (Each)

  • $409.60 (Per 10)
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
TR5260WSSPL
Manufacturer
Eaton
Manufacturer's Part Number
TR5260WS-SP-L
Description
Surge Recp TR 15A 125V Led WH
Eaton TVSS Receptacle, Led Indicat, #14 - #10 Awg, 15A, Comm Specif, Wall/Flush MNT, BK and SD Wire, 840J, 2 Recept, -40° to 60°C, WHT, BRS, STRGHT Blade, Hi-Impct Resist Thermpls/Nylon, 5-15R, DPLX 756337 756337
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
032664756337 / 00032664756337
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.96 (Each)
Standard Packaging
$409.60 (Per 10)
Resources
Images
 
 
TR5260WSSPL - Small Image
 
TR5260WSSPL - Large Image
 
TR5260WSSPL - Video
Attachments
 
 
TR5260WSSPL - Specification Sheet
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
Thermoplastic
Voltage Rating
125 V
amperage rating
15
Descriptions
Description
SURGE RECP TR 15A 125V LED WH
extra long description
EWD TR5260WS-SP-L SURGE RECP TR 15A
Features
Ideal for protecting sensitive electronic equipment, Eaton's Arrow Hart point-of-use receptacles provide branch circuit surge protection that panel-mounted devices alone cannot. Advanced diagnostic features include LED indicators to verify surge protection and ground wiring. Certain models are available with audible alarm signaling when surge protection has expired. These receptacles are also available in hospital and commercial grades with isolated ground versions.
Product Type
Surge Recp TR 15A 125V Led WH
Special Features
LED indicators
Long Description
Eaton TVSS receptacle, LED indicat, #14 - #10 AWG, 15A, Comm specif, Wall/flush mnt, Bk and sd wire, 840J, 2 recept, -40° to 60°C, Wht, Brs, Strght blade, Hi-impct resist thermpls/nylon, 5-15R, Dplx 756337 756337
Additional Information
media
Yes
dimensions
1.6200 IN X 1.7000 IN X 4.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TR5260WS-SP-L
GTIN
00032664756337
UPC
032664756337
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
TVSS receptacle
Packaging
Weight per each
0.32
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR5260WSSPL.
Jump To:

Similar Items

Similar items are close alternatives to TR5260WSSPL, though they may not be 100% alike.

Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: 5250WS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5250WS
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($2,601.50) ·
5250WS - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$52.03

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat