TR370LAB0X - Recp TR Standard Duplex 20A 125V 2P3W La

Eaton

  • $3.31 (Each)
  • $3.31 (Each)

  • $331.00 (Per 100)
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
TR370LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR370LA-BOX
Description
Recp TR Standard Duplex 20A 125V 2P3W La
Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 20A, Commercial, Residential, Flush, 125V, Side Wire, Light Almond, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-20R, Duplex, Screw, Thermoplastic, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
N/A
UPC/GTIN
032664729591 / 00032664729591
Weight per unit
0.215 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.31 (Each)
Standard Packaging
$331.00 (Per 100)
Resources
Images
 
 
TR370LAB0X - Small Image
 
TR370LAB0X - Large Image
 
TR370LAB0X - Large Image
 
TR370LAB0X - Large Image
 
TR370LAB0X - Video
Attachments
 
 
TR370LAB0X - Specification Sheet
Other Links
 
 
TR370LAB0X - Other
 
TR370LAB0X - Other
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
125V
Poles
2
amperage rating
20
Descriptions
extra long description
EWD TR370LA-BOX RECP TR STANDARD DU
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton residential grade duplex receptacle, #14-10 AWG, 20A, Commercial, Residential, Flush, 125V, Side wire, Light almond, Brass, Impact-resistant thermoplastic face, PVC body, 5-20R, Duplex, Screw, Thermoplastic, ED Box
Special Features
Tamper-resistant
Product Type
Recp TR Standard Duplex 20A 125V 2P3W La
Description
RECP TR STANDARD DUPLEX 20A 125V 2P3W LA
Additional Information
dimensions
1.3100 IN X 0.7400 IN X 4.1900 IN
Mounting Type
Flush Mount
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TR370LA-BOX
GTIN
00032664729591
UPC
032664729591
Taxonomies, Classifications, and Categories
Type
Residential Grade
Category Description
Residential receptacles
Packaging
Weight per each
0.215
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Mounting
FLUSH
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR370LAB0X.
Jump To:

Similar Items

Similar items are close alternatives to TR370LAB0X, though they may not be 100% alike.

Tamper-Resistant Commercial Grade Receptacle, 20A, 125V. Available In 6 Colors. ...
  • Our Part #: TR20LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR20-LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($62.60) · 100 ($626.00) ·
TR20LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.26

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat